FUSE TAP, 2 POLES, 5 TO 10 A, 12V DC, WIRE LEADS WITH CRIMP, NONINDICATING, OPEN, 257, AF, ATC
FUSE TAP, 2 POLES, 5 TO 10 A, 12V DC, WIRE LEADS WITH CRIMP, NONINDICATING, OPEN, 257, AF, ATC
BUYERS PRODUCTS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This fuse tap has two poles, and a voltage rating of 12V DC. It is made of plastic, and has a 2-inch wire length. This fuse tap has 14 AWG wire size, and Wire Leads with Crimp connector type.
Technical Specs
Item Fuse Tap
Amp Range 5 to 10 A
Voltage Rating 12V DC
Compatible Fuse Series 257, AF, ATC
Fuse Block Style Nonrejection
Wire Size 14 AWG
Mounting Style Inline
Connector Type Wire Leads with Crimp
Body Width 0.2 in
Fits Fuse Type Automotive
Number of Poles 2
For Fuse Size 3/4 in L x 3/4 in W x 13/64 in dia
Visual Indication Nonindicating
Fuse Block Design Open
Wire Length 2 in
Body Material Plastic
Body Height 0.72 in
Body Length 0.77 in
Alternate Products
BUYERS PRODUCTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$26.04
/ EACH