!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FUSE HOLDER, 12 V DC, PLASTIC, 11 IN L X 3 3/5 IN W X 16 1/3 IN H, 2 POLES

FUSE HOLDER, 12 V DC, PLASTIC, 11 IN L X 3 3/5 IN W X 16 1/3 IN H, 2 POLES

BUYERS PRODUCTS

FUSE HOLDER, 12 V DC, PLASTIC, 11 IN L X 3 3/5 IN W X 16 1/3 IN H, 2 POLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FUSE HOLDER, 12 V DC, PLASTIC, 11 IN L X 3 3/5 IN W X 16 1/3 IN H, 2 POLES

FUSE HOLDER, 12 V DC, PLASTIC, 11 IN L X 3 3/5 IN W X 16 1/3 IN H, 2 POLES

BUYERS PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.04 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG19A777
  • Mfr. Model # 5601000
  • UNSPSC # 39121411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

This fuse holder has two poles, and a voltage rating of 12V DC. It measures 3 3/5 inch W x 11 inch L x 16 1/3 inch H. It is made of plastic.

Technical Specs

  • ItemFuse Holder
  • Amp Range5 A to 10 A
  • Voltage Rating12V DC
  • Compatible Fuse Series297, AF2, ATM
  • Fuse Block StyleNonrejection
  • Wire Range14 AWG
  • Body MaterialPlastic
  • Height16 1/3 in
  • Length11 in
  • Fits Fuse Type Automotive
  • Number of Poles 2
  • For Fuse Size 5 in L x 2 1/2 in H x 3/4 in dia
  • Visual Indication Nonindicating
  • Fuse Block Design Not Applicable
  • Mounting Style Inline
  • Connector Type Wire Leads with Crimp
  • Width 3 3/5 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list