!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, SANDY COATING, XXL/11, GREY/HI-VIZ YELLOW, NITRILE/ARAMID

CUT-RESISTANT GLOVES, SANDY COATING, XXL/11, GREY/HI-VIZ YELLOW, NITRILE/ARAMID

WATSON GLOVES

CUT-RESISTANT GLOVES, SANDY COATING, XXL/11, GREY/HI-VIZ YELLOW, NITRILE/ARAMID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, SANDY COATING, XXL/11, GREY/HI-VIZ YELLOW, NITRILE/ARAMID

CUT-RESISTANT GLOVES, SANDY COATING, XXL/11, GREY/HI-VIZ YELLOW, NITRILE/ARAMID

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.09 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT357XXL
  • Mfr. Model # 357-XXL
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 905
  • Shipping Weight 0.3 lbs

Product Details

These grey cut-resistant gloves come in size XX-large/11 and have a high-visibility yellow coated palm. They are made of aramid and nitrile and have a sandy coating. They are ANSI cut level A4, ANSI abrasion level four, and can withstand up to 1500 grams of cutting force.

Technical Specs

  • ItemDog Fight Glove
  • ANSI/ISEA Abrasion Level4
  • StandardsANSI/ISEA 105-16 Cut Level A5, ANSI Puncture 3, EN 388 4X42EX
  • Cuff StyleKnit
  • Size- Numeric11
  • Glove ConstructionSeamless Knit
  • SeriesStealth
  • ANSI/ISEA Cut Load1,500 g
  • ColourGrey, Yellow
  • ANSI/ISEA Cut Level A5
  • EN 388 Rating 4X42EX
  • Glove Coating Material Nitrile
  • Glove Coating Coverage Palm
  • Size- Alpha 2XL
  • Glove Coating Finish Sandy
  • Sold As Each
  • ANSI/ISEA Puncture Level 3
  • Palm Material Nitrile
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list