!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOOL APRON, 12 POCKET, HEAVY-DUTY, WAIST 29 TO 49, LEATHER/POLYESTER

TOOL APRON, 12 POCKET, HEAVY-DUTY, WAIST 29 TO 49, LEATHER/POLYESTER

KUNY'S

TOOL APRON, 12 POCKET, HEAVY-DUTY, WAIST 29 TO 49, LEATHER/POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOOL APRON, 12 POCKET, HEAVY-DUTY, WAIST 29 TO 49, LEATHER/POLYESTER

TOOL APRON, 12 POCKET, HEAVY-DUTY, WAIST 29 TO 49, LEATHER/POLYESTER

KUNY'S

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $58.47 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KNYAP527X
  • Mfr. Model # AP527X
  • UNSPSC # 24111507
  • CATALOGUE PAGE # 286
  • Shipping Weight 2.3 lbs

Product Details

This suede leather 12-pocket heavy-duty apron has an adjustable waist size of 29 to 49 inches and a two-inch polyester webbed belt with a roller buckle. Double gussets keep the front pockets wide open for easy access. Put your tools in four main pockets and little items, such as nails and pencils, in the other six. It also has a centre pocket for a tape measure and a holder for a combination square.

Technical Specs

  • ItemWork Apron
  • MaterialSuede Leather
  • Minimum Waist Size29"
  • Closure Type Buckle
  • Maximum Waist Size 46"
  • Primary Application General Construction
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list