!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANTI-SIPHON FILL VALVE: UNIVERSAL FIT, 3 IN X 3 IN X 12.6 IN SIZE

ANTI-SIPHON FILL VALVE: UNIVERSAL FIT, 3 IN X 3 IN X 12.6 IN SIZE

FLUIDMASTER

ANTI-SIPHON FILL VALVE: UNIVERSAL FIT, 3 IN X 3 IN X 12.6 IN SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANTI-SIPHON FILL VALVE: UNIVERSAL FIT, 3 IN X 3 IN X 12.6 IN SIZE

ANTI-SIPHON FILL VALVE: UNIVERSAL FIT, 3 IN X 3 IN X 12.6 IN SIZE

FLUIDMASTER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.75 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1APJ1
  • Mfr. Model # Pro 45
  • UNSPSC # 30181505
  • CATALOGUE PAGE # 1719
  • Shipping Weight 0.55 lbs

Product Details

This anti-siphon fill valve is for use with most toilet tanks, universal fit. It is compatible with the following brand(s): universal fit. In addition, it is size 3 inch x 3 inch x 12.6 inch, and is made of plastic.

Technical Specs

  • ItemAnti-Siphon Fill Valve
  • For Use With Sub-CategoryGravity Tanks
  • For Use with SeriesUniversal Fit
  • Size3 in x 3 in x 12.6 in
  • Accessory TypeAnti-Siphon Fill Valve
  • Toilet/Urinal Sub CategoryGravity Tank Repair Parts
  • For Use With Category Toilets
  • Fits Brand Universal Fit
  • For Use With Most Toilet Tanks
  • Material Plastic
  • Toilet/Urinal Product Type Tank Fill Valves
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories