DRILL BIT, AIRCRAFT EXTENSION, 135 ° SPLIT POINT, 6 IN L, 3/32 IN DIA, COBALT STEEL/GOLD FINISH
DRILL BIT, AIRCRAFT EXTENSION, 135 ° SPLIT POINT, 6 IN L, 3/32 IN DIA, COBALT STEEL/GOLD FINISH
CLARKSON-OSBORN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This aircraft extension drill bit is six inches long and has a diameter of 3/32 inches. It has a 135 Degrees split point and is made of cobalt steel with a gold finish.
Technical Specs
Item Drill Extension
Decimal Equivalent 0.0938 in
Material - Machining Cobalt
Drill Bit Point Angle 135 Degrees
Flute Length 1 1/4 in
Shank Length 4.75 in
Drill Length Class Long Aircraft
Material Grade - Machining Cobalt
Drill Bit Size 3/32 in
Measurement System Fractional Inch
Finish - Machining Bronze
Flute Type Regular Spiral
Shank Dia. 3/32 in
Overall Length 6 in
Drill Bit Grouping Individual
Alternate Products
EAZYPOWER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.56
/ EACH