Product ITEM is unavailable. See products from the same category below.
Cobalt Extended-Length Drill Bits
Cobalt extended-length drill bits tolerate higher drilling speeds and are harder and more wear-resistant than high-speed steel extended-length drill bits. They provide some shock absorption and can be used in handheld power tools. These extended-length drill bits have longer flutes and more overall length than standard jobber-length drill bits of the same size, and they have longer shanks than taper-length drill bits. Their extra length allows them to create deep holes or drill into hard-to-reach workpieces.
This M42 extra long drill bit is made of cobalt and has a 3/32 inch diameter, 4⅝ inch long shank. It is for use with aluminum, brass, bronze, copper, steel, and meets the standards for NAS 907 Type J. This extra long drill bit has a straw/bronze finish, and has wire measurements. It is non-coolant through with a six-inch length. Plus it has two 1⅜ inch spiral flutes, a straight shank, and a 135 Degrees split point.
This M42 extra long drill bit is made of cobalt and has a 3/32 inch diameter, 4⅝ inch long shank. It is for use with aluminum, brass, bronze, copper, steel, and meets the standards for NAS 907 Type J. This extra long drill bit has a straw/bronze finish, and has wire measurements. It is non-coolant through with a six-inch length. Plus it has two 1⅜ inch spiral flutes, a straight shank, and a 135 Degrees split point.
This aircraft extension drill bit is six inches long and has a diameter of 1/8 inches. It has a 135 Degrees split point and is made of cobalt steel with a gold finish.
This aircraft extension drill bit is six inches long and has a diameter of 1/8 inches. It has a 135 Degrees split point and is made of cobalt steel with a gold finish.
This aircraft extension drill bit is six inches long and has a diameter of 9/64 inches. It has a 135 Degrees split point and is made of cobalt steel with a gold finish.
This aircraft extension drill bit is six inches long and has a diameter of 9/64 inches. It has a 135 Degrees split point and is made of cobalt steel with a gold finish.
This aircraft extension drill bit is six inches long and has a diameter of 7/64 inches. It has a 135 Degrees split point and is made of cobalt steel with a gold finish.
This aircraft extension drill bit is six inches long and has a diameter of 7/64 inches. It has a 135 Degrees split point and is made of cobalt steel with a gold finish.
This number 47, cobalt steel, aircraft extension drill bit has a flute length of one inch, an overall length of six inches, and a diameter of 0.0785 inches.
This number 47, cobalt steel, aircraft extension drill bit has a flute length of one inch, an overall length of six inches, and a diameter of 0.0785 inches.
This number 26 aircraft extension drill bit has a flute length of 1 7/8 inches, an overall length of six inches, and a diameter of 0.147 inches. This drill bit is made of cobalt steel.
This number 26 aircraft extension drill bit has a flute length of 1 7/8 inches, an overall length of six inches, and a diameter of 0.147 inches. This drill bit is made of cobalt steel.
This aircraft extension drill bit is six inches long and has a diameter of 1/4 inches. It has a 135 Degrees split point and is made of cobalt steel with a gold finish.
This aircraft extension drill bit is six inches long and has a diameter of 1/4 inches. It has a 135 Degrees split point and is made of cobalt steel with a gold finish.
This M35 jobber length drill bit is made of cobalt and high speed steel and has a ¼ inch diameter, 3¼ inch long shank. It is for use with mild steel, non-ferrous metal, and stainless steel. This 01F5 series jobber length drill bit has a bronze finish, and has fractional inch measurements. It has a 6. inch length. Plus it has two 2¾ inch spiral flutes, a straight shank, and a 135 Degrees split point.
This M35 jobber length drill bit is made of cobalt and high speed steel and has a ¼ inch diameter, 3¼ inch long shank. It is for use with mild steel, non-ferrous metal, and stainless steel. This 01F5 series jobber length drill bit has a bronze finish, and has fractional inch measurements. It has a 6. inch length. Plus it has two 2¾ inch spiral flutes, a straight shank, and a 135 Degrees split point.
This M35 extension drill bit is made of cobalt and high speed steel and has a ⅛ inch diameter, 4⅜ inch long shank. It is designed for use with high tensile steel. This extended length extension drill bit has a bronze finish, and has fractional inch measurements. It has a six-inch length. Plus it has two 1.625 inch spiral flutes, a straight shank, and a 135 Degrees split point.
This M35 extension drill bit is made of cobalt and high speed steel and has a ⅛ inch diameter, 4⅜ inch long shank. It is designed for use with high tensile steel. This extended length extension drill bit has a bronze finish, and has fractional inch measurements. It has a six-inch length. Plus it has two 1.625 inch spiral flutes, a straight shank, and a 135 Degrees split point.
This M42 extra long drill bit is made of cobalt and has a 3/16 inch diameter, 3 11/16 inch long shank. It is for use with aluminum, brass, bronze, copper, steel, and meets the standards for NAS 907 Type J. This extra long drill bit has a straw/bronze finish, and has fractional inch measurements. It is non-coolant through with a six-inch length. Plus it has two 2 5/16 inch spiral flutes, a straight shank, and a 135 Degrees split point.
This M42 extra long drill bit is made of cobalt and has a 3/16 inch diameter, 3 11/16 inch long shank. It is for use with aluminum, brass, bronze, copper, steel, and meets the standards for NAS 907 Type J. This extra long drill bit has a straw/bronze finish, and has fractional inch measurements. It is non-coolant through with a six-inch length. Plus it has two 2 5/16 inch spiral flutes, a straight shank, and a 135 Degrees split point.
This M35 extension drill bit is made of cobalt and high speed steel and has a ⅜ inch diameter, 2⅜ inch long shank. It is for use with high tensile steel. This extended length extension drill bit has a bronze finish, and has fractional inch measurements. It has a 135 Degrees drill bit point, with a six-inch length. Plus it has two 3⅝ inch spiral flutes, a straight shank, and a 135 Degrees split point.
This M35 extension drill bit is made of cobalt and high speed steel and has a ⅜ inch diameter, 2⅜ inch long shank. It is for use with high tensile steel. This extended length extension drill bit has a bronze finish, and has fractional inch measurements. It has a 135 Degrees drill bit point, with a six-inch length. Plus it has two 3⅝ inch spiral flutes, a straight shank, and a 135 Degrees split point.
This M35 jobber length drill bit is made of cobalt and high speed steel and has a 9/64 inch diameter, 4¼ inch long shank. It is for use with mild steel, non-ferrous metal, and stainless steel. This 01F5 series jobber length drill bit has a bronze finish, and has fractional inch measurements. It has a 6. inch length. Plus it has two 1¾ inch spiral flutes, a straight shank, and a 135 Degrees split point.
This M35 jobber length drill bit is made of cobalt and high speed steel and has a 9/64 inch diameter, 4¼ inch long shank. It is for use with mild steel, non-ferrous metal, and stainless steel. This 01F5 series jobber length drill bit has a bronze finish, and has fractional inch measurements. It has a 6. inch length. Plus it has two 1¾ inch spiral flutes, a straight shank, and a 135 Degrees split point.
This aircraft extension drill bit is six inches long and has a diameter of 3/16 inches. It has a 135 Degrees split point and is made of cobalt steel with a gold finish.
This aircraft extension drill bit is six inches long and has a diameter of 3/16 inches. It has a 135 Degrees split point and is made of cobalt steel with a gold finish.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.