!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
01F5 JOBBER LENGTH DRILL BIT, RH, BRONZE, ¼ IN, 135 ° , COBALT, HSS, 3¼ IN STRAIGHT SHANK, 60 IN L

01F5 JOBBER LENGTH DRILL BIT, RH, BRONZE, ¼ IN, 135 ° , COBALT, HSS, 3¼ IN STRAIGHT SHANK, 60 IN L

WALTER SURFACE TECHNOLOGIES

01F5 JOBBER LENGTH DRILL BIT, RH, BRONZE, ¼ IN, 135 ° , COBALT, HSS, 3¼ IN STRAIGHT SHANK, 60 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
01F5 JOBBER LENGTH DRILL BIT, RH, BRONZE, ¼ IN, 135 ° , COBALT, HSS, 3¼ IN STRAIGHT SHANK, 60 IN L

01F5 JOBBER LENGTH DRILL BIT, RH, BRONZE, ¼ IN, 135 ° , COBALT, HSS, 3¼ IN STRAIGHT SHANK, 60 IN L

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.14 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT01F516
  • Mfr. Model # 01F516
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

This M35 jobber length drill bit is made of cobalt and high speed steel and has a ¼ inch diameter, 3¼ inch long shank. It is for use with mild steel, non-ferrous metal, and stainless steel. This 01F5 series jobber length drill bit has a bronze finish, and has fractional inch measurements. It has a 6. inch length. Plus it has two 2¾ inch spiral flutes, a straight shank, and a 135 Degrees split point.

Technical Specs

  • ItemExtension Drill Bit
  • Decimal Equivalent0.2500 in
  • Material - MachiningCobalt, High Speed Steel
  • Drill Bit Point Angle135 Degrees
  • Flute TypeSpiral
  • Flute Length2.75 in
  • Helix Angle30 Degrees
  • Spiral DirectionRight Hand
  • Shank Dia.1/4 in
  • Overall Length6.000 in
  • Drill Length ClassExtended Length
  • Series01F5
  • Web ConstructionParallel
  • Primary Material ApplicationMild Steel, Non-Ferrous Metal, Stainless Steel
  • Drill Bit Size 1/4 in
  • Measurement System Fractional Inch
  • Finish - Machining Bronze
  • Drill Bit Point Type Split Point
  • Number of Flutes 2
  • Maximum Drilling Depth 2.75 in
  • Cutting Direction Right Hand
  • Shank Type - Machining Straight
  • Shank Length 3.25 in
  • Depth:Dia. Ratio 11xD
  • Drill Bit Grouping Individual
  • Sheeter Drill No
  • Material Grade - Machining M35
  • List Number 01F5

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list