ANGLE GRINDER, CORDED, 120V/13A, 5 IN DIA, PADDLE, ⅝"-11, 10500 RPM, 6 FT CORD
ANGLE GRINDER, CORDED, 120V/13A, 5 IN DIA, PADDLE, ⅝"-11, 10500 RPM, 6 FT CORD
DEWALT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This DWE series corded high-performance angle grinder with no lock-on has a bottom paddle switch and operates at 120V/13A. It has a maximum speed of 10500 RPM and a ⅝"-11 thread spindle. The standard head angle grinder has two conductors, a wheel of five-inch diameter, a six-foot cord, and an electronic anti-kickback brake.
Technical Specs
Item Angle Grinder
Current 13 A
Minimum Speed 10,500 RPM
For Wheel Type Type 27
Kit Contents (1) Bare Tool, (1) Type 27 Guard
Grip Style Barrel Grip
Brake Type Electronic
Lock-Off Switch Yes
Anti-Restart Technology Yes
Cord Length 6 ft
Switch Location Bottom
Number of Speed Settings Continuous
Number of Conductors 2
Number of Pieces 5
Case Included No
Power Source Corded
Tool Brand DEWALT(R)
Wheel Diameter 5 in
Max. Speed 10,500 RPM
Switch Type Paddle
Overall Length 13 1/2 in
Head Type Standard Head
Spindle Thread Size 5/8"-11
Electrical Protection Overload Protection
Lock-On Switch No
Anti-Kickback Clutch Type Electronic
Safety Features Anti-Kickback Clutch, Anti-Restart, Brake, Lock-Off Switch
Brushless Motor Yes
Application Grinding
Voltage 120V AC
Features Brushless Motor, Power Loss Reset
Includes 5 in Type 27 Guard, Hex Key, Inner and Outer Flange, Side Handle
Tool Weight 5.3 lb
Series DWE
Country of Origin China
(subject to change)
Alternate Products
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$169.00
/ EACH