ANGLE GRINDER, CORDED, 120V/10.5A, 5 IN DIA, REAR TRIGGER, ⅝"-11, 11000 RPM, RAT TAIL
ANGLE GRINDER, CORDED, 120V/10.5A, 5 IN DIA, REAR TRIGGER, ⅝"-11, 11000 RPM, RAT TAIL
MAKITA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This SJS series medium-duty corded angle grinder has a bottom rear trigger switch and operates at 120V/10.5A. It has a no-load speed of 11000 RPM and a ⅝"-11 UNC thread spindle. The flathead angle grinder has a wheel of five-inch diameter and a rat tail grip. It includes a depressed center wheel, lock nut wrench, and dust cover attachment.
Technical Specs
Item Angle Grinder
Current 10.5 A
Minimum Speed 11,000 RPM
For Wheel Type Type 27
Kit Contents (1) Bare Tool, (1) Type 27 INOX Grinding Wheel, (1) Guard
Head Type Flathead
Guard Adjustment Toolless Adjustable
Duty Medium Duty
Dust Management None
Lock-On Switch No
Anti-Kickback Clutch Type Mechanical
Safety Features Adjustable Guard, Anti-Kickback Clutch, Brake, Lock-Off Switch
Brushless Motor No
Speed Ranges 0 to 1,100 RPM
Application Auto Repair Work, Cutting, Grinding, Heavy Machinery, Metal Polishing, Paint and Rust Removal, Restoration Work, Shipyard Maintenance
Voltage 120V AC
Features AC/DC Switch, Electric Brake, Labyrinth Construction
Includes Grinding Wheel, Inner Flange, Lock-Nut and Wrench, Side Handle, Wheel Guard
Tool Weight 5.9 lb
Wheel Diameter 5 in
Max. Speed 11,000 RPM
Switch Type Trigger
Overall Length 14 in
Accessory Free Tool Change Yes
Grip Style Rat Tail
Spindle Thread Size 5/8"-11
Brake Type Electronic
Lock-Off Switch Yes
Anti-Restart Technology No
Tether Style Not Tether Capable
Switch Location Bottom
Number of Speed Settings 1
Material Application Brick: Masonry: Ferrous Metal: Steel: Paint: Rust
Number of Conductors 0
Number of Pieces 6
Case Included No
Power Source Corded
Tool Brand Makita
Country of Origin United States
(subject to change)