This tinners snip has a length of 14 inch. The aluminum handle is silver and has a straight style/type. It features sleek head design. In addition, it is made of steel, plus it is non-sparking, with a plastic grip. This tinners snip is designed for: aluminum, copper, sheet metal, vinyl.
Technical Specs
ItemTinners Snip
Cutting Capacity0.018 in (Stainless Steel), 0.023 in (Copper), 0.024 in (Mild Steel), 0.028 in (Galvanized Steel), 0.035 in (Aluminum), 0.055 in (Vinyl)
Cutting Edge TypeNot Serrated
FeaturesSleek Head Design
Grip TypeErgonomic
Handle MaterialAluminum
Material ApplicationAluminum, Copper, Sheet Metal, Vinyl
Overall Length14 in
Non-SparkingNot Non-Sparking
Blade MaterialSteel
Cutting DirectionStraight
Cutting Length12 in
Grip MaterialPlastic
Handle ColourSilver
Handle StyleStraight
Maximum Sheet Thickness26 ga
Snip TypeTinner Snips
Country of OriginUnited States
(subject to change)