!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SNIP BLADE, STEEL, 3 1/4 IN BLADE LENGTH, FOR 1ELH3, 2 PK

SNIP BLADE, STEEL, 3 1/4 IN BLADE LENGTH, FOR 1ELH3, 2 PK

MALCO

SNIP BLADE, STEEL, 3 1/4 IN BLADE LENGTH, FOR 1ELH3, 2 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SNIP BLADE, STEEL, 3 1/4 IN BLADE LENGTH, FOR 1ELH3, 2 PK

SNIP BLADE, STEEL, 3 1/4 IN BLADE LENGTH, FOR 1ELH3, 2 PK

MALCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $43.20 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2CGK4
  • Mfr. Model # M14ARB
  • UNSPSC # 27111519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

This snip blade has a length of 3¼ inch, and is compatible with M14A andY CLASSIC SNIP. In addition, it is made of steel. This snip blade is designed for: 24 ga mild steel, 26 ga galvanized steel, aluminum, copper, stainless steel and includes aluminum frame, high carbon inset steel blade.

Technical Specs

  • ItemSnip Blade
  • Blade MaterialSteel
  • Compatible with SeriesANDY CLASSIC SNIP
  • Material Application24 ga Mild Steel, 26 ga Galvanized Steel, Aluminum, Copper, Stainless Steel
  • Blade Length 3 1/4 in
  • Compatible with Manufacturer Model Number M14A
  • Includes Aluminum Frame, High Carbon Inset Steel Blade
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list