!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI-BIT SCREWDRIVER, 38 TIPS, 6 1/4 IN OVERALL L, MAGNETIC, ERGONOMIC GRIP, 32717

MULTI-BIT SCREWDRIVER, 38 TIPS, 6 1/4 IN OVERALL L, MAGNETIC, ERGONOMIC GRIP, 32717

KLEIN TOOLS

MULTI-BIT SCREWDRIVER, 38 TIPS, 6 1/4 IN OVERALL L, MAGNETIC, ERGONOMIC GRIP, 32717 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI-BIT SCREWDRIVER, 38 TIPS, 6 1/4 IN OVERALL L, MAGNETIC, ERGONOMIC GRIP, 32717

MULTI-BIT SCREWDRIVER, 38 TIPS, 6 1/4 IN OVERALL L, MAGNETIC, ERGONOMIC GRIP, 32717

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $53.56 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLN32717
  • Mfr. Model # 32717
  • UNSPSC # 27112814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

This multi-bit screwdriver has a length of 6¼ inches and is not insulated. The acetate handle has a moulded style/type. In addition, it is made of alloy steel, has a SAE measurement type, is not corrosion-resistant, has a chrome finish, plus it is non-sparking, and is not tether ready with an ergonomic grip. This multi-bit screwdriver includes compact carrying case, 40 pieces.

Technical Specs

  • ItemMulti-Bit Screwdriver
  • Number of Pieces40
  • Sizes IncludedHex: 0.9 mm, 1.3 mm, 1.5 mm, Pentalope: P2, P5, Phillips: #000, #00, #0, #1, #2, Slotted: 1 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, Square: #1, #2, Stand Off, Stand Off Spanner #4, #6, Tamper-Resistant Hex: 2 mm, 2.5 mm, 3 mm, 3.5 mm, Tamper-Resistant Torx: T5, T6, T7, T8, T9, T10, T15, Torx: T3, T4, Tri-wing: Y000, Y0, Y1, Triangle: #2, #3
  • Overall Length6 1/4 in
  • Bit Retainer TypeMagnetic
  • InsulatedNot Insulated
  • RatchetingNot Ratcheting
  • ESD SafeNot ESD Safe
  • Handle TypeMoulded
  • Corrosion ResistantNot Corrosion-Resistant
  • For Screw TypeHex, Phillips, Slotted, Square, Torx
  • Magnetized TipMagnetized Tip Included
  • Number of Bits39
  • Screwdriver StyleMagnetized Tip Multi-Bit Screwdriver
  • Shank MaterialStainless Steel
  • Number of Tips 38
  • Tip Style Hex, Phillips, Slotted, Spanner, Square, Tamper-Resistant Hex, Tamper-Resistant Torx, Torx, Tri-Wing, Triangle
  • Tip Size #0, #00, #000, #1, #2, #3, #4, #5, #6, 1 mm, 1.3 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 0.9 mm, P2, T3, T4, T5, T6, T7, T8, T9, T10, T15, Y0, Y000, Y1
  • Grip Style Ergonomic
  • Single/Double End Bits Single End
  • Includes Compact Carrying Case
  • Non-Sparking Not Non-Sparking
  • Bit Storage None
  • Bit Material Alloy Steel
  • Finish Chrome
  • Handle Material Acetate
  • Measurement Type SAE
  • Replaceable Shank Shank Not Replaceable
  • Shank Length 2 in to 4 in
  • Tether Ready Not Tether Ready
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list