Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
COMPRESSED AIR REGULATOR, ALUMINUM, 3/8 IN NPT THREAD, 179 CFM, 0 PSI TO 140 PSI, KNOB, 2000 SERIES
COMPRESSED AIR REGULATOR, ALUMINUM, 3/8 IN NPT THREAD, 179 CFM, 0 PSI TO 140 PSI, KNOB, 2000 SERIES
INGERSOLL RAND
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Technical Specs
- ItemCompressed Air Regulator
- Air Inlet TypeNPT
- Maximum Operating Pressure250 psi
- Pressure Gauge IncludedNo
- Overall Width3 1/8 in
- Series2000
- Air Outlet Size3/8 in
- Body MaterialAluminum
- IncludesPanel Nut
- Minimum Operating Temperature23 Degrees F
- Modular ConnectionModular Connection
- Overall Height5 1/2 in
- Pressure Gauge Port TypeNPT
- StandardsATEX Directive 94/9/EEC or 2014/34/EU, IRITS-1215-197
- Air Inlet Size 3/8 in
- Maximum Flow Rate 179 cfm
- Maximum Operating Temperature 140 Degrees F
- Adjustment Mechanism Knob
- System Location Air Line
- Adjustment Mechanism Material Acetal
- Air Outlet Type NPT
- For Substance Type Air
- Maximum Regulated Pressure 140 psi
- Minimum Regulated Pressure 0 psi
- Overall Depth 3 1/8 in
- Pressure Gauge Port Size 1/8 in
- Regulator Type Relieving
- Country of Origin Korea, Republic of
(subject to change)
Alternate Products
-
SPEEDAIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$117.37
/ EACH
Related Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.83
/ EACH
-
INGERSOLL RAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$227.16
/ EACH
-
INGERSOLL RAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$231.24
/ EACH
-
INGERSOLL RAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$93.46
/ EACH
You have #compareProducts out of 5 products to compare selected.
Clear All