!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR OPERATED GREASE PUMP 120 LB.

AIR OPERATED GREASE PUMP 120 LB.

WESTWARD

AIR OPERATED GREASE PUMP 120 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR OPERATED GREASE PUMP 120 LB.

AIR OPERATED GREASE PUMP 120 LB.

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,155.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW29FW99
  • Mfr. Model # 29FW99
  • UNSPSC # 40151524
  • CATALOGUE PAGE # 1526
  • Shipping Weight 27.55 lbs

Technical Specs

  • ItemGrease Pump
  • Fits Container Size120 lbs./16 gal. Drum
  • Pump Ratio50:1
  • Air Inlet1/4" FNPT
  • MaterialBrass, Nitrile, Polyurethane Rubber, Steel and Zinc
  • ApplicationGrease
  • IncludesPump, Grease Drums, Steel Drum Cover, Rubber Lining Follower Plate, Grease Control Valve Fitted with Z Swivel, Steel Extension and Coupler, Band Dolly
  • Air Motor Size 2-53/64"
  • Volume per Minute 1 lb
  • Max. Pressure 7,500 PSI
  • Hose Length 7 ft.
  • Drum Cover Dia. 15"
  • Features Composite Pump Body Can Work Without An Air Line Lubricator, Fitted with A Pressure Release Valve Prevents Pump and System Against Damage
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms