Low pressure single action reciprocating piston transfer pump. Air powers the pumps piston on the dispensing, or working, stroke. Internal spring returns the piston and resets it for the working stroke. Pump tube length 34 inches.
Technical Specs
ItemAir Operated Drum Pump
Max. Air Pressure120 psi
Power SourceAir
For Container Size55 gal
Housing Material - PumpsSteel
Max. Outlet Pressure150 psi
Ratio1:1
Includes Discharge HoseDischarge Hose Not Included
Max. Fluid Temp.120 Degrees F
Not Recommended ChemicalsDiesel Fuel, Grease, Kerosene