!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR OPERATED DRUM PUMP,12.5GPM,1/4" FNPT

AIR OPERATED DRUM PUMP,12.5GPM,1/4" FNPT

DAYTON

AIR OPERATED DRUM PUMP,12.5GPM,1/4" FNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR OPERATED DRUM PUMP,12.5GPM,1/4" FNPT

AIR OPERATED DRUM PUMP,12.5GPM,1/4" FNPT

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,469.98 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG53JU97
  • Mfr. Model # 53JU97
  • UNSPSC # 40151529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.0 lbs

Technical Specs

  • ItemAir Operated Drum Pump
  • Suction Tube MaterialStainless Steel
  • Self-PrimingSelf-Priming
  • For Container Size55 gal
  • Hose Length10 ft
  • Housing Material - PumpsStainless Steel
  • Max. Outlet Pressure100 psi
  • Variable SpeedVariable Speed
  • IncludesBall Valve, Bung Adapter Assembly, Dip Tube, Grounding Strap, Hose
  • Includes Discharge HoseDischarge Hose Included
  • Max. Fluid Temp.212 Degrees F
  • Hose Outside Dia.3/4 in
  • Not Recommended ChemicalsChromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Formic Acid, Hydrochloric/Muriatic Acid 20%, Hydrochloric/Muriatic Acid 37%, Hydrofluoric Acid 20%, Sodium Hydroxide/Caustic Soda 80%, Sodium Hypochlorite/Bleach to 20%, Sulfuric Acid 10 to 75%
  • Pump Connection TypeFNPT
  • Discharge Connection TypeFNPT
  • Discharge Tube Outlet ID1/2 in
  • Adapter Connection TypeFNPT
  • Air Outlet Size3/8 in
  • Compatible ChemicalsAcetic Acid (Glacial), Acetic Acid 20%, Acetone, Ammonium Hydroxide, Anhydrous Ammonia, Antifreeze (Coolant), Automatic Transmission Fluid, Brake Fluid, Calcium Chloride, Cyclohexane, DEF, Diesel Fuel, E85, Ethyl (Ethanol), Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formaldehyde 40%, Fresh Water, Gasoline, Heptane, Hexane, Hydraulic Oils (Petroleum), Hydrazine, Isopropyl (Isopropanol), Kerosene, Lacquer Thinners, Lithium Grease, Methyl Methanol), Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Naphtha, Nitric Acid 10%, Nitric Acid 20%, Nitric Acid 50%, Nitric Acid Concentrated, Paint, Paint Thinner, Phosphoric Acid 40%, Potassium Hydroxide 50%, Salt Water, Sodium Bicarbonate 10%, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda 20%, Sodium Hydroxide/Caustic Soda 50%, Stoddard Solvent (Mineral Spirits), Sulfuric Acid 75 to 100%, Sulfuric Acid up to 10%, Toluene, Trichlorethylene 50%, Turpentine, Xylene
  • Suction Tube ID1/2 in
  • Suction Tube Length39 3/16 in
  • Hose Cover MaterialPVC
  • Includes SpoutSpout Not Included
  • Max. Head - Pumps231 ft
  • Max. Oil Flow12 gpm
  • Max. Air Pressure 100 psi
  • Power Source Air
  • Overall Length 56 9/16 in
  • For Container Type Drum
  • Hose Tube Material PVC
  • Max. Flow Rate 12.5 gpm
  • Max. Viscosity 15,000 cps
  • Ratio 1:1
  • Noise Level 77.5 dB
  • Includes Nozzle Nozzle Not Included
  • Hose Inside Dia. 1/2 in
  • Runs Dry Runs Dry
  • Pump Connection ID 1/2 in
  • Pump Connection OD 3/4 in
  • Suction Tube OD 3/4 in
  • Discharge Tube Outlet OD 3/4 in
  • Adapter Material 316 Stainless Steel
  • Bung Connection Dia. 2 in
  • Seal Material PTFE
  • Duty Cycle Continuous
  • Height Above Container 8 in
  • Includes Bung Adapter Bung Adapter Included
  • Includes Suction Tube Suction Tube Included
  • Max. Head Pressure 100 psi
  • Min. Air Pressure 20 psi
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list