!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMPRESSED AIR LUBRICATOR, MIST, 3/8 IN NPT THREAD, 85 CFM, 150 PSI MAXIMUM OPERATING PRESSURE, 125 ° F MAXIMUM OP TEMP

COMPRESSED AIR LUBRICATOR, MIST, 3/8 IN NPT THREAD, 85 CFM, 150 PSI MAXIMUM OPERATING PRESSURE, 125 ° F MAXIMUM OP TEMP

INGERSOLL RAND

COMPRESSED AIR LUBRICATOR, MIST, 3/8 IN NPT THREAD, 85 CFM, 150 PSI MAXIMUM OPERATING PRESSURE, 125 ° F MAXIMUM OP TEMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPRESSED AIR LUBRICATOR, MIST, 3/8 IN NPT THREAD, 85 CFM, 150 PSI MAXIMUM OPERATING PRESSURE, 125 ° F MAXIMUM OP TEMP

COMPRESSED AIR LUBRICATOR, MIST, 3/8 IN NPT THREAD, 85 CFM, 150 PSI MAXIMUM OPERATING PRESSURE, 125 ° F MAXIMUM OP TEMP

INGERSOLL RAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $197.98 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AROL36331-100
  • Mfr. Model # L36331-100
  • UNSPSC # 27131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.18 lbs

Technical Specs

  • ItemCompressed Air Lubricator
  • Lubricator Bowl MaterialPolycarbonate
  • Air Inlet TypeNPT
  • Maximum Operating Pressure150 psi
  • Adjustment MechanismScrewdriver
  • Overall Width2 3/4 in
  • Sight Dome IncludedYes
  • Air Outlet Size3/8 in
  • For Fluid TypeCompressed Air
  • Includes(1) Bowl and Guard
  • Lubricator Bowl Guard IncludedYes
  • Modular ConnectionModular Connection
  • Overall Depth2 7/8 in
  • Recommended LubricantLubricative Oil P/N 29665
  • System LocationAir Line
  • Lubricator Type Mist
  • Air Inlet Size 3/8 in
  • Maximum Flow Rate 85 cfm
  • Maximum Operating Temperature 125 Degrees F
  • Body Material Aluminum
  • Series 2000
  • Sight Gauge Included Yes
  • Air Outlet Type NPT
  • For Substance Type Air
  • Lubricator Bowl Capacity 4.3 oz
  • Minimum Operating Temperature 23 Degrees F
  • Oil Capacity 4.3 oz
  • Overall Height 7 1/16 in
  • Seal Material Nitrile Rubber
  • Country of Origin Korea, Republic of (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list