!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR LIFT JACK/SUPPORT STAND, COMBO JACK & SUPPORT STAND, STEEL, MANUAL HANDLE, AIR

AIR LIFT JACK/SUPPORT STAND, COMBO JACK & SUPPORT STAND, STEEL, MANUAL HANDLE, AIR

OTC

AIR LIFT JACK/SUPPORT STAND, COMBO JACK & SUPPORT STAND, STEEL, MANUAL HANDLE, AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR LIFT JACK/SUPPORT STAND, COMBO JACK & SUPPORT STAND, STEEL, MANUAL HANDLE, AIR

AIR LIFT JACK/SUPPORT STAND, COMBO JACK & SUPPORT STAND, STEEL, MANUAL HANDLE, AIR

OTC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,817.41 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OTC1591B
  • Mfr. Model # 1591B
  • UNSPSC # 24101604
  • CATALOGUE PAGE # 464
  • Shipping Weight 190.0 lbs

Technical Specs

  • ItemAir Lift Jack/Support Stand
  • Load Capacity10 ton
  • Lifting ActuatorManual Handle
  • Minimum Lift Height18 1/4 in
  • Minimum Height18 1/4 in
  • Base Width12 in
  • Handle Length40 in
  • IncludesIntegrated Pin Type Stand
  • Maximum Operating Pressure200 psi
  • Overall Height37 3/16 in
  • Jack Type Combination Jack and Support Stand
  • Body Material Steel
  • Power Source Air
  • Maximum Lift Height 51 1/4 in
  • Base Length 13 7/8 in
  • Features Adjustable Angle Handle, Wheels Allow for Mobility
  • Handle Material Steel
  • Item Weight 187 lb
  • Number of Wheels 2
  • Wheel Diameter 6 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list