!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GREY TRUCK JACK, COMBO JACK & SUPPORT STAND, STEEL, PNEUMATIC, AIR, 15 TON LOAD CAPACITY

GREY TRUCK JACK, COMBO JACK & SUPPORT STAND, STEEL, PNEUMATIC, AIR, 15 TON LOAD CAPACITY

GRAY

GREY TRUCK JACK, COMBO JACK & SUPPORT STAND, STEEL, PNEUMATIC, AIR, 15 TON LOAD CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GREY TRUCK JACK, COMBO JACK & SUPPORT STAND, STEEL, PNEUMATIC, AIR, 15 TON LOAD CAPACITY

GREY TRUCK JACK, COMBO JACK & SUPPORT STAND, STEEL, PNEUMATIC, AIR, 15 TON LOAD CAPACITY

GRAY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,781.34 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG11N164
  • Mfr. Model # TAJS-3000
  • UNSPSC # 27121502
  • CATALOGUE PAGE # 462
  • Shipping Weight 244.0 lbs

Technical Specs

  • ItemTruck Jack
  • Load Capacity15 ton
  • Lifting ActuatorPneumatic
  • Minimum Lift Height17 5/8 in
  • StandardsANSI PALD
  • For LiftingCement Trucks, Class 8 Tractors, Loaded Trailers, School Buses, Straight Trucks, Waste Haulers
  • Features10 ft Steel Encased Air-Hose, Removable Handle
  • Handle Length36 1/2 in
  • IncludesLift Extension, 10 ft Wire Hose
  • Number of Wheels2
  • Jack Type Combination Jack and Support Stand
  • Body Material Steel
  • Power Source Air
  • Maximum Lift Height 52 1/4 in
  • For Vehicle Type Trucks
  • Base Length 25 1/2 in
  • For Truck Class 8
  • Handle Material Steel
  • Maximum Operating Pressure 200 psi
  • Wheel Diameter 5 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list