!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
IMPACT WRENCH, PISTOL GRIP, EXTENDED, FULL-SIZE, GENERAL DUTY, 3/4 IN SQUARE DRIVE SIZE

IMPACT WRENCH, PISTOL GRIP, EXTENDED, FULL-SIZE, GENERAL DUTY, 3/4 IN SQUARE DRIVE SIZE

SPEEDAIRE

IMPACT WRENCH, PISTOL GRIP, EXTENDED, FULL-SIZE, GENERAL DUTY, 3/4 IN SQUARE DRIVE SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IMPACT WRENCH, PISTOL GRIP, EXTENDED, FULL-SIZE, GENERAL DUTY, 3/4 IN SQUARE DRIVE SIZE

IMPACT WRENCH, PISTOL GRIP, EXTENDED, FULL-SIZE, GENERAL DUTY, 3/4 IN SQUARE DRIVE SIZE

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $953.14 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG45NW54
  • Mfr. Model # 45NW54
  • UNSPSC # 27112713
  • CATALOGUE PAGE # 1562
  • Shipping Weight 18.0 lbs

Technical Specs

  • ItemImpact Wrench
  • Air Consumption30 cfm
  • Air Pressure90 psi
  • Min. Air Pressure70 psi
  • Exhaust LocationRear
  • Breakaway Torque1,150 ft-lb
  • Free Speed5,500 RPM
  • Impact Sound Level90 dB
  • Number of Speed Settings4
  • Drive Size3/4 in Square
  • Retainer TypeFriction Ring, Through Hole
  • Tool StyleFull-Size
  • Handle MaterialAluminum Cast
  • Handle TypePistol Grip
  • Built-In LightNo Built-In Light
  • Power Source Air Powered
  • Air Inlet 3/8 in NPT
  • Max. Air Pressure 90 psi
  • Min. Hose Size 1/2 in
  • Duty Rating General Duty
  • Fastening Torque 1,150 ft-lb
  • Impact Rated Not Impact Rated
  • Impacts per Minute 840 ipm
  • Max. Bolt Capacity 1 in
  • Drive Type Extended
  • Clutch Style Twin Hammer
  • Overall Length 10 3/4 in
  • Housing Material Aluminum Cast
  • Tool Brand Speedaire
  • Tool Weight 14.5 lb
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list