!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
IMPACT WRENCH 3/4IN 6IN ANVIL

IMPACT WRENCH 3/4IN 6IN ANVIL

CHICAGO PNEUMATIC

IMPACT WRENCH 3/4IN 6IN ANVIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IMPACT WRENCH 3/4IN 6IN ANVIL

IMPACT WRENCH 3/4IN 6IN ANVIL

CHICAGO PNEUMATIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,156.12 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CNPCP7763-6
  • Mfr. Model # CP7763-6
  • UNSPSC # 27131501
  • CATALOGUE PAGE # 1562
  • Shipping Weight 13.77 lbs

Technical Specs

  • ItemImpact Wrench
  • Air Consumption30 cfm
  • Air Pressure90 psi
  • Min. Air Pressure90 psi
  • Exhaust LocationBottom
  • Breakaway Torque1,200 ft-lb
  • Free Speed6,300 RPM
  • Impact Sound Level107 dB
  • Number of Speed Settings3
  • Max. Bolt Capacity1 1/8 in
  • Drive TypeExtended
  • Clutch StyleTwin Hammer
  • Vibration Level10.4 m/sq sec
  • Handle MaterialAluminum
  • Handle TypePistol Grip
  • Built-In LightNo
  • Tool Weight13.9 lb
  • Power Source Air Powered
  • Air Inlet 3/8 in NPT
  • Max. Air Pressure 90 psi
  • Min. Hose Size 1/2 in
  • Duty Rating General Duty
  • Fastening Torque 950 ft-lb
  • Impact Rated Yes
  • Impacts per Minute 900
  • Power to Weight Ratio 86.6 ft-lb/lb
  • Drive Size 3/4 in Square
  • Retainer Type Friction Ring, Through Hole
  • Tool Style Compact
  • Overall Length 15 in
  • Housing Material Aluminum
  • Tool Brand Chicago Pneumatic
  • Features Combined Power Regulator With Forward/Reverse, Operator Comfort, Powerful Motor And Durable Clutch
  • Standards EN ISO 11148-6:2013, ISO-28927-2
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms