!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
IMPACT WRENCH, PISTOL GRIP, STANDARD, FULL-SIZE, GENERAL DUTY, 3/8 IN SQUARE DRIVE SIZE

IMPACT WRENCH, PISTOL GRIP, STANDARD, FULL-SIZE, GENERAL DUTY, 3/8 IN SQUARE DRIVE SIZE

INGERSOLL RAND

IMPACT WRENCH, PISTOL GRIP, STANDARD, FULL-SIZE, GENERAL DUTY, 3/8 IN SQUARE DRIVE SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IMPACT WRENCH, PISTOL GRIP, STANDARD, FULL-SIZE, GENERAL DUTY, 3/8 IN SQUARE DRIVE SIZE

IMPACT WRENCH, PISTOL GRIP, STANDARD, FULL-SIZE, GENERAL DUTY, 3/8 IN SQUARE DRIVE SIZE

INGERSOLL RAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $583.82 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IRG2115QTIMAX
  • Mfr. Model # 2115QTIMAX
  • UNSPSC # 27112713
  • CATALOGUE PAGE # 1561
  • Shipping Weight 1.12 lbs

Product Details

Pistol grip features reduced noise (86dba) with the same performance features as the 2115TI.

Technical Specs

  • ItemImpact Wrench
  • Air Consumption17 cfm
  • Air Pressure90 psi
  • Min. Air Pressure90 psi
  • Exhaust LocationBottom
  • Breakaway Torque300 ft-lb
  • Free Speed15,000 RPM
  • Impact Sound Level93 dB
  • Number of Speed Settings4
  • Max. Bolt Capacity3/8 in
  • Drive TypeStandard
  • Clutch StyleTwin Hammer
  • Vibration Level7.5 m/sq sec
  • Handle MaterialComposite
  • Handle TypePistol Grip
  • Built-In LightNo Built-In Light
  • IncludesTool Only
  • Standards28927, ISO 15744, ISO11148
  • Power Source Air Powered
  • Air Inlet 1/4 in NPT
  • Max. Air Pressure 100 psi
  • Min. Hose Size 3/8 in
  • Duty Rating General Duty
  • Fastening Torque 230 ft-lb
  • Impact Rated Impact Rated
  • Impacts per Minute 1,500 ipm
  • Power to Weight Ratio 120.9 ft-lb/lb
  • Drive Size 3/8 in Square
  • Retainer Type Friction Ring
  • Tool Style Full-Size
  • Overall Length 6 in
  • Housing Material Composite
  • Tool Brand Ingersoll Rand
  • Features 7-Vane Motor, Feather-Touch Trigger
  • Tool Weight 2.4 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list