!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CORDLESS IMPACT WRENCH KIT, 20V, PISTOL GRIP, ⅜ IN SOCKET RING, 550 FT-LB

CORDLESS IMPACT WRENCH KIT, 20V, PISTOL GRIP, ⅜ IN SOCKET RING, 550 FT-LB

INGERSOLL RAND

CORDLESS IMPACT WRENCH KIT, 20V, PISTOL GRIP, ⅜ IN SOCKET RING, 550 FT-LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORDLESS IMPACT WRENCH KIT, 20V, PISTOL GRIP, ⅜ IN SOCKET RING, 550 FT-LB

CORDLESS IMPACT WRENCH KIT, 20V, PISTOL GRIP, ⅜ IN SOCKET RING, 550 FT-LB

INGERSOLL RAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,034.17 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IRGW5133K22
  • Mfr. Model # W5133-K22
  • UNSPSC # 27112713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.6 lbs

Product Details

This IQV20 cordless impact wrench kit operates on a 20V DC Li-ion battery with a 5.0 Ah capacity. It has a ⅜-inch socket retaining ring standard square drive, a composite pistol grip, 2100 RPM, 3300 IPM, 550 ft-lb of nut-busting torque, and maximum torque of 365 ft-lb. The wrench kit includes a charger, one BL2012 battery, one BL2022 battery, and a bag.

Technical Specs

  • ItemImpact Wrench
  • Power SourceCordless
  • Brushless MotorYes
  • Fastening Torque365 ft-lb
  • Max. Torque365 ft-lb
  • Impacts per Minute3 100
  • Drive Size3/8 in Square
  • Number of Batteries Included2
  • Charger IncludedYes
  • Handle TypePistol Grip
  • Vibration Level16 m/sq sec
  • ActuationTrigger
  • FeaturesIQV Power Control System, 6.5 in Tip to Tail Design, 360 LED Light
  • Tool BrandIngersoll Rand(R)
  • Tool Weight3.5 lb
  • Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, (1) Bag
  • Voltage 20V DC
  • Breakaway Torque 550 ft-lb
  • Free Speed 2,100 RPM
  • Power to Weight Ratio 103.77 ft-lb
  • Impact Sound Level 90 dB
  • Drive Type Square
  • Battery Capacity (1) 2.5 Ah, (1) 5.0 Ah
  • Case Included Yes
  • Tool Style Compact
  • Clutch Style Impact
  • Built-In Light Yes
  • Includes (1) Bare Tool, (1) 5.0 Ah Battery, (1) 2.5 Ah Battery, (1) Charger, (1) Bag
  • Series Standard
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list