IMPACT WRENCH, PISTOL GRIP, STANDARD, FULL-SIZE, GENERAL DUTY, 1/2 IN SQUARE DRIVE SIZE
IMPACT WRENCH, PISTOL GRIP, STANDARD, FULL-SIZE, GENERAL DUTY, 1/2 IN SQUARE DRIVE SIZE
INGERSOLL RAND
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Pistol grip 1/2 inch air impact wrench. Adjustable power regulator. Pressure-feed lubrication. Easy to service two-piece construction.
Technical Specs
- ItemImpact Wrench
- Air Consumption22 cfm
- Air Pressure90 psi
- Min. Air Pressure90 psi
- Exhaust LocationBottom
- Breakaway Torque590 ft-lb
- Free Speed8,000 RPM
- Impact Sound Level94 dB
- Number of Speed Settings6
- Max. Bolt Capacity1/2 in
- Drive TypeStandard
- Clutch StyleTwin Hammer
- Vibration Level6.5 m/sq sec
- Handle MaterialAluminum
- Handle TypePistol Grip
- Built-In LightNo Built-In Light
- IncludesTool Only
- StandardsCAGI/ANSI S12.41, ISO 15744
- Power Source Air Powered
- Air Inlet 1/4 in NPT
- Max. Air Pressure 100 psi
- Min. Hose Size 3/8 in
- Duty Rating General Duty
- Fastening Torque 425 ft-lb
- Impact Rated Impact Rated
- Impacts per Minute 1,150 ipm
- Power to Weight Ratio 101.7 ft-lb/lb
- Drive Size 1/2 in Square
- Retainer Type Friction Ring
- Tool Style Full-Size
- Overall Length 7 1/4 in
- Housing Material Aluminum
- Tool Brand Ingersoll Rand
- Features Durable, Reliable
- Tool Weight 5.8 lb
- Country of Origin China
(subject to change)
Alternate Products
-
CHICAGO PNEUMATIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$494.47
/ EACH
-
INGERSOLL RAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$365.24
/ EACH
-
SPEEDAIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$343.10
/ EACH
-
INGERSOLL RAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$925.70
/ EACH
-
INGERSOLL RAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,964.97
/ EACH
-
INGERSOLL RAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,174.73
/ EACH
-
INGERSOLL RAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$721.80
/ EACH
Related Products
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$421.87
/ SET
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$310.72
/ EACH
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$271.99
/ SET
-
INGERSOLL RAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$80.30
/ EACH
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$329.48
/ SET
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$183.73
/ EACH