!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CORDLESS IMPACT WRENCH KIT, 20V, PISTOL GRIP, ½ IN FRICTION RING, STANDARD, 1500 FT-LB

CORDLESS IMPACT WRENCH KIT, 20V, PISTOL GRIP, ½ IN FRICTION RING, STANDARD, 1500 FT-LB

INGERSOLL RAND

CORDLESS IMPACT WRENCH KIT, 20V, PISTOL GRIP, ½ IN FRICTION RING, STANDARD, 1500 FT-LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORDLESS IMPACT WRENCH KIT, 20V, PISTOL GRIP, ½ IN FRICTION RING, STANDARD, 1500 FT-LB

CORDLESS IMPACT WRENCH KIT, 20V, PISTOL GRIP, ½ IN FRICTION RING, STANDARD, 1500 FT-LB

INGERSOLL RAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,174.73 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IRGW7152K22
  • Mfr. Model # W7152-K22
  • UNSPSC # 27112713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Product Details

This IQV20 compact high torque cordless impact wrench kit operates on a 20V Li-ion battery with a 5.0 Ah battery capacity. It has a ½-inch friction ring standard square drive, a composite pistol grip, no load speed of 1900 RPM, 2450 IPM, and maximum torque of 1000 ft-lb. The kit includes a charger, two BL2022 Li-ion batteries, and a bag.

Technical Specs

  • ItemImpact Wrench
  • Power SourceCordless
  • Brushless MotorYes
  • Fastening Torque1,000 ft-lb
  • Max. Torque1,000 ft-lb
  • Impact RatedYes
  • Impact Sound Level96 dB to 107dB
  • Drive Size1/2 in Square
  • Drive TypeStandard
  • Head Width3 1/4 in
  • Battery Capacity(2) 5.0 Ah
  • Charger IncludedYes
  • Case IncludedYes
  • Handle MaterialComposite
  • Tool StyleCompact
  • Clutch StyleImpact
  • Lock-Off SwitchNo
  • Reaction BarNo
  • Built-In LightYes
  • IncludesSocket Retaining Ring
  • SeriesIQ V Series(TM)
  • Tool Weight7.6 lb
  • Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger
  • Voltage 20V DC
  • Breakaway Torque 1,500 ft-lb
  • Free Speed 1,900 RPM
  • Power to Weight Ratio 131.57 ft-lb
  • Impacts per Minute 2.450
  • Retainer Type Friction Ring
  • Drive Style Standard
  • Head Height 8 1/8 in
  • Number of Batteries Included 2
  • Battery Model No. Mfr. No. BL2022
  • Charger Model 401R80
  • Handle Type Pistol Grip
  • Housing Material Steel
  • Vibration Level 17.0 m/sq sec
  • Actuation Trigger
  • Number of Speed Settings 2
  • Wireless Tool Tracking No
  • Features Variable Switch with Brake
  • Tool Brand Ingersoll Rand(R)
  • Standards UL Listed, CSA Certified
  • Overall Length 11 1/8 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list