!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR HOSE, PNEUMATIC, COUPLED ASSEMBLY, 200 PSI, 50 FT X 1/4 IN, RUBBER W/ BRASS COUPLINGS

AIR HOSE, PNEUMATIC, COUPLED ASSEMBLY, 200 PSI, 50 FT X 1/4 IN, RUBBER W/ BRASS COUPLINGS

CONTINENTAL CONTITECH

AIR HOSE, PNEUMATIC, COUPLED ASSEMBLY, 200 PSI, 50 FT X 1/4 IN, RUBBER W/ BRASS COUPLINGS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR HOSE, PNEUMATIC, COUPLED ASSEMBLY, 200 PSI, 50 FT X 1/4 IN, RUBBER W/ BRASS COUPLINGS

AIR HOSE, PNEUMATIC, COUPLED ASSEMBLY, 200 PSI, 50 FT X 1/4 IN, RUBBER W/ BRASS COUPLINGS

CONTINENTAL CONTITECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $93.46 / each

EHC: EHC :
Min Qty 106 = $9,906.76

Compliance and Restrictions

  • None

This product must be purchased in multiples of 106 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # XIH20132830
  • Mfr. Model # 20132830
  • UNSPSC # 40142002
  • CATALOGUE PAGE # 1624
  • Shipping Weight 5.12 lbs

Product Details

This coupled assembly pneumatic air hose can withstand pressures up to 200 PSI and can be used with air or water. It is 50 feet x 1/4 inches and has a working temperature range from -40 Degrees C to 88 Degrees C.

Technical Specs

  • ItemAir Hose
  • Hose ColourRed
  • Hose Length50 ft
  • Fitting Size1/4 in
  • Temp. Range-40 Degrees to 88 Degrees C
  • Hose Cover MaterialEPDM
  • Safety Factor4:1
  • Hose ConfigurationCoupled Assembly
  • Hose Fitting A TypeMNPT
  • Hose Fitting B TypeMNPT
  • Hose Inside Dia. 1/4 in
  • Hose Outside Dia. 1/2 in
  • Max. Working Pressure @ 70 F 200 psi
  • Fitting Type MNTP
  • Standards RMA Class C
  • Hose Tube Material EPDM
  • For Media Type Air, Water
  • Hose Fitting A Size 1/4 in
  • Hose Fitting B Size 1/4 in
  • Hose Reinforcement Material Synthetic Yarn
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list