!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Hose Inside Dia.
Hose Length
Max. Working Pressure @ 70 F
Hose Fitting A Size
Hose Fitting B Size
Hose Fitting A Type
Hose Fitting B Type
Hose Fitting A Material
Hose Fitting B Material
Hose Colour
Temp. Range
Standards
Hose Cover Material
Hose Tube Material
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Air Hose Assemblies

https://catalogue.grainger.ca/?hybris=true

 288  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • FAIRVIEW
  • HOSE ASSEMBLY, -22 ° F TO 167 ° F, EPDM, 50 FT L, RED, 200 PSI AT 70 F, 11/16 IN OD, ⅜ IN ID, ¼ IN HOSE FITTINGS
  • Item # FARRG6RED50B
  • Mfr. Model # RG6RED-50B
  • EHC: EHC :
  • This general-purpose air hose is 50 feet by 3/8 inches and has a durable EPDM tube offering limited oil resistance. It is reinforced with a synthetic cord. It features a smooth red finish. Recommended fittings are universal quick couplings, long and short shank, insert type O. This hose has a maximum pressure of 200 PSI.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1624
  • CONTINENTAL CONTITECH
  • ECONOMICAL AIR AND WATER HOSE, -40 ° TO 99 ° C, EPDM, 500 FT L, RED, 28.5 MM OD, 19.1 MM ID
  • Item # XIH20025799
  • Mfr. Model # 20025799
  • EHC: EHC :
  • This economical air and water hose has a length of 500 feet, and is red, has an operating temperature of -40 Degrees to 99 Degrees C and is made of EPDM. In addition, it has 28.5 mm outside diameter, 19.1 mm inside diameter. This economical air and water hose is for use on air and water.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 500. Please update the quantity to proceed with Checkout.
  • FAIRVIEW
  • HOSE ASSEMBLY, -22 ° F TO 167 ° F, EPDM, 50 FT L, RED, 250 PSI AT 70 F, 13/16 IN OD, ½ IN ID, ½ IN HOSE FITTINGS
  • Item # FARRG8/2RED50D
  • Mfr. Model # RG8/2RED-50D
  • EHC: EHC :
  • This general-purpose air hose has a durable EPDM tube offering limited oil resistance. This hose is reinforced with a synthetic cord and features a smooth red finish. Recommended fittings are universal quick couplings, long and short shank, insert type O. This hose measures 50 feet by 1/2 inches and has a maximum pressure of 250 PSI.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1624
  • FAIRVIEW
  • HOSE ASSEMBLY, -22 ° F TO 167 ° F, EPDM, 25 FT L, RED, 250 PSI AT 70 F, 11/16 IN OD, ⅜ IN ID, ¼ IN HOSE FITTINGS
  • Item # FARRG6/2RED25B
  • Mfr. Model # RG6/2RED-25B
  • EHC: EHC :
  • This general-purpose air hose is reinforced with a synthetic cord, features a smooth red finish, and has a durable EPDM tube offering limited oil resistance. It Recommended fittings are universal quick couplings, long and short shank, insert type O. This hose is 25 feet by 3/8 inches. This hose has a maximum pressure of 250 PSI.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1624
  • FAIRVIEW
  • HOSE ASSEMBLY, -22 ° F TO 167 ° F, EPDM, 100 FT L, RED, 250 PSI AT 70 F, 13/16 IN OD, ½ IN ID, ½ IN FITTINGS
  • Item # FARRG8/2RED100D
  • Mfr. Model # RG8/2RED-100D
  • EHC: EHC :
  • This general-purpose air hose has a durable EPDM tube offering limited oil resistance. It is reinforced with a synthetic cord. It features a smooth red finish. Recommended fittings are universal quick couplings, long and short shank, insert type O. This hose is 100 feet by 1/2 inches. This hose has a maximum pressure of 250 PSI.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1624
  • SPEEDAIRE
  • AIR HOSE, ⅜ IN INSIDE DIAMETER, BLACK, BRASS 1/4 IN MNPT X BRASS 1/4 IN MNPT, 50 FT L
  • Item # WWG3JT71
  • Mfr. Model # 20031493
  • EHC: EHC :
  • This air hose meets the standards for RMA Class C, has a length of 50 feet, a maximum operating pressure of 200 psi @ 70 Degrees F and is black, has an operating temperature of -20 Degrees to 190 Degrees F and is made of EPDM. In addition, it has ⅝ inch outside diameter and ⅜ inch inside diameter. This air hose is for use on acetic acid, air, bleach, calcium chloride, carbon dioxide, ethanol, ethyl acetate, and more.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SPEEDAIRE
  • AIR HOSE, ¼ IN INSIDE DIAMETER, RED, BRASS 1/4 IN MNPT X BRASS 1/4 IN MNPT, 50 FT L
  • Item # WWG2Z010
  • Mfr. Model # 20027064
  • EHC: EHC :
  • This air hose meets the standards for RMA Class A, has a length of 50 feet, a maximum operating pressure of 250 psi @ 70 Degrees F and is red, has an operating temperature of -20 Degrees to 190 Degrees F and is made of nitrile. In addition, it has ½ inch outside diameter and ¼ inch inside diameter. This air hose is for use on acetic acid, air, bleach, calcium chloride, carbon dioxide, ethanol, ethyl acetate, and more.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FAIRVIEW
  • HOSE ASSEMBLY, -22 ° F TO 167 ° F, EPDM, 25 FT L, RED, 250 PSI AT 70 F, 13/16 IN OD, ½ IN ID, ½ IN HOSE FITTINGS
  • Item # FARRG8/2RED25D
  • Mfr. Model # RG8/2RED-25D
  • EHC: EHC :
  • This general-purpose air hose has a durable EPDM tube offering limited oil resistance. It is reinforced with a synthetic cord, features a smooth red finish, and the recommended fittings are universal quick couplings, long and short shank, insert type O. This hose measures 25 feet by 1/2 inches and has a maximum pressure of 250 PSI.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1624
  • SPEEDAIRE
  • AIR HOSE, ¼ IN INSIDE DIAMETER, YELLOW, BRASS 1/4 IN MNPT X BRASS 1/4 IN MNPT, 25 FT L
  • Item # WWG4XR48
  • Mfr. Model # VRY02530-25-11
  • EHC: EHC :
  • This air hose meets the standards for RMA Class A, has a length of 25 feet, a maximum operating pressure of 300 psi @ 70 Degrees F and is yellow, has an operating temperature of -20 Degrees to 190 Degrees F and is made of nitrile. In addition, it has 9/16 inch outside diameter and ¼ inch inside diameter. This air hose is for use on air, calcium chloride, carbon dioxide, ethanol, ethylene glycol, formaldehyde, glycerin, heptane, hexane, isopropanol, and more.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • REELCRAFT
  • AIR HOSE, ⅜ IN INSIDE DIAMETER, RED, BRASS 1/4 IN MNPTF X BRASS 3/8 IN MNPTF
  • Item # WWG2PLC4
  • Mfr. Model # S601012-50
  • EHC: EHC :
  • This air hose meets the standards for ANSI B1.20.1, has a length of 50 feet, a maximum operating pressure of 300 psi @ 70 Degrees F and is red, has an operating temperature of 0 Degrees to 150 Degrees F and is made of PVC. In addition, it has ⅝ inch outside diameter and ⅜ inch inside diameter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TOPRING
  • AIR HOSE ASSEMBLY, GENERAL PURPOSE, FLEXIBLE, 1/4" MNPT, 300 PSI, RED, 25 FT X 3/8 IN, PVC
  • Item # TOP72.324
  • Mfr. Model # 72.324
  • EHC: EHC :
  • This 25 feet x 3/8 inch, general-purpose hose uses 1/4" NPT male fittings and has a maximum pressure of 300 PSI. It is made of flexible, red-coloured PVC and has a working temperature range from -40 Degrees C to 65 Degrees C.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1623
  • SPEEDAIRE
  • AIR HOSE, ⅜ IN INSIDE DIAMETER, RED, BRASS 3/8 IN MNPT X BRASS 3/8 IN MNPT, 50 FT L
  • Item # WWG4Z899
  • Mfr. Model # 20027072
  • EHC: EHC :
  • This air hose meets the standards for RMA Class A, has a length of 50 feet, a maximum operating pressure of 250 psi @ 70 Degrees F and is red, has an operating temperature of -20 Degrees to 190 Degrees F and is made of nitrile. In addition, it has 11/16 inch outside diameter and ⅜ inch inside diameter. This air hose is for use on acetic acid, air, bleach, calcium chloride, carbon dioxide, ethanol, ethyl acetate, and more.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1623
  • SPEEDAIRE
  • AIR HOSE, ¼ IN INSIDE DIAMETER, RED, BRASS 1/4 IN MNPT X BRASS 1/4 IN MNPT, 25 FT L
  • Item # WWG1Z666
  • Mfr. Model # 20027063
  • EHC: EHC :
  • This air hose meets the standards for RMA Class C, has a length of 25 feet, a maximum operating pressure of 250 psi @ 70 Degrees F and is red, has an operating temperature of -20 Degrees to 190 Degrees F and is made of nitrile. In addition, it has ½ inch outside diameter and ¼ inch inside diameter. This air hose is for use on acetic acid, air, bleach, calcium chloride, carbon dioxide, ethanol, ethyl acetate, and more.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list