!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOSE ASSEMBLY, -22 ° F TO 167 ° F, EPDM, 25 FT L, RED, 250 PSI AT 70 F, 13/16 IN OD, ½ IN ID, ½ IN HOSE FITTINGS

HOSE ASSEMBLY, -22 ° F TO 167 ° F, EPDM, 25 FT L, RED, 250 PSI AT 70 F, 13/16 IN OD, ½ IN ID, ½ IN HOSE FITTINGS

FAIRVIEW

HOSE ASSEMBLY, -22 °  F TO 167 °  F, EPDM, 25 FT L, RED, 250 PSI AT 70 F, 13/16 IN OD, ½ IN ID, ½ IN HOSE FITTINGS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOSE ASSEMBLY, -22 ° F TO 167 ° F, EPDM, 25 FT L, RED, 250 PSI AT 70 F, 13/16 IN OD, ½ IN ID, ½ IN HOSE FITTINGS

HOSE ASSEMBLY, -22 ° F TO 167 ° F, EPDM, 25 FT L, RED, 250 PSI AT 70 F, 13/16 IN OD, ½ IN ID, ½ IN HOSE FITTINGS

FAIRVIEW

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $68.33 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FARRG8/2RED25D
  • Mfr. Model # RG8/2RED-25D
  • UNSPSC # 40142009
  • CATALOGUE PAGE # 1624
  • Shipping Weight 5.4 lbs

Product Details

This general-purpose air hose has a durable EPDM tube offering limited oil resistance. It is reinforced with a synthetic cord, features a smooth red finish, and the recommended fittings are universal quick couplings, long and short shank, insert type O. This hose measures 25 feet by 1/2 inches and has a maximum pressure of 250 PSI.

Technical Specs

  • ItemHose Assembly
  • Hose ColourRed
  • Hose Length25 ft
  • Fitting Size1/2 in
  • Fitting MaterialBrass
  • Hose Cover MaterialEPDM
  • Safety Factor4:1
  • Hose ConfigurationCoupled Assembly
  • Hose Fitting A Size1/2 in
  • Hose Fitting B MaterialBrass
  • Hose Fitting B TypeNPT
  • Hose Inside Dia. 1/2 in
  • Hose Outside Dia. 13/16 in
  • Max. Working Pressure @ 70 F 250 psi
  • Fitting Type NPT
  • Temp. Range -22 Degrees to 167 Degrees F
  • Hose Tube Material EPDM
  • For Media Type Air
  • Hose Fitting A Material Brass
  • Hose Fitting A Type NPT
  • Hose Fitting B Size 1/2 in
  • Hose Reinforcement Material Synthetic Yarn
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list