close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Super duty air hammer that produces up to 3000 blows per minute. Professional tough trigger for total control. Long-life tool with a tough one-piece alloy barrel and easy to maintain with an easy-out throttle valve assembly.
Technical Specs
Item Air Hammer Kit
Shank Shape Round
Air Inlet Size 1/4 in NPT Female
Blows per Minute 3,000 bpm
Air Inlet Gender Female
Air Inlet Connection Size 1/4 in
Retainer Type Chisel
Air Consumption 15 cfm
Min. Hose Size 3/8 in
Vibration Level 19.9 m/sq sec
Dust Management None
Throttle Type Trigger
Shank Design 0.401 Shank
Hammer Type Chiseling
Features Built-In Power Regulator
Number of Pieces 8
Series 121 Series
Duty Medium Duty
Stroke Length 2 1/4 in
Kit Contents (1) Bare Tool, (1) Flat Blade Chisel, (1) Punch Chisel, (1) Claw Ripper-Edging Tool, (1) Single Blade Cutter, (1) Kwik Cutter, (1) Vee-Chisel-Spot Welder Breaker
Shank Size 0.401 in
Air Inlet Type NPT
Compatible Collar Shape Round
Power Source Air Powered
Air Pressure 90 psi
Material Application Metal
Dust Sealed Switch No
Sound Level 111.3 dB
Overall Length 7 5/8 in
Handle Type Pistol Grip
Housing Material Alloy Steel
Includes Blow Mold Black Carrying Case: (6) Assorted Chisel
Tool Weight 3.5 lb
Standards EN ISO 11148-4, EN ISO 15744, EN ISO 28927-10
Alternate Products
INGERSOLL RAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$369.60
/ EACH
INGERSOLL RAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$419.94
/ EACH
INGERSOLL RAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$454.55
/ EACH
Related Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.99
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$52.87
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.30
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.46
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.03
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.96
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.44
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.95
/ EACH
WILKERSON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$78.52
/ EACH