AIR GUN, PISTOL-GRIP, ALUMINUM, 1/4 IN NPT FEMALE, 1 NOZZLE, SAFETY, ALUMINUM
AIR GUN, PISTOL-GRIP, ALUMINUM, 1/4 IN NPT FEMALE, 1 NOZZLE, SAFETY, ALUMINUM
SPEEDAIRE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
Speedaire Pistol Grip Safety Air Guns, Ergonomic comfort pistol grip with large trigger actuation. Lightweight aluminum body construction. Convenient hanging hook. Safety tip reduces static pressure to less than 30 PSI when tip is blocked. Maximum operating pressure 120 PSI.
Technical Specs
Item Air Gun
Nozzle Length 2 in
Nozzle Angle Straight
Nozzle Safety
Sound Level 103 dB
Output Thrust 1.6 lbf
Air Inlet Size 1/4 in
Air Inlet Type NPT
Chip Guard Included No
Collection Bag Included Not Applicable
Air Outlet Size 1/2 in
Air Inlet 1/4 in NPT Female
Colour Silver, Green
Includes High Flow Safety Nozzle
Overall Width 5 in
Trigger Lever
Number of Nozzles Included 1
Nozzle Tip Material Aluminum
Nozzle Features High Flow
Air Flow Pattern Focused
OSHA Pressure Compliant Yes
Body Material Aluminum
Air Inlet Gender Female
Pistol Grip Trigger Length 3 1/2 in
Vacuum Gun Nozzle Type Fixed Nozzle
Air Consumption 35 scfm
Maximum Inlet Pressure 120 psi
Application High Flow
Extension Size 0
Overall Length 6 7/8 in
Standards OSHA 1910.242(B)
Alternate Products
GUARDAIR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$60.56
/ EACH
GUARDAIR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$73.99
/ EACH
Related Products
SPEEDAIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.16
/ EACH