AIR GUN, ERGONOMIC GRIP, ALUMINUM, 1/4 IN NPT FEMALE, 1 NOZZLE, VENTURI, 2 IN NOZZLE L
AIR GUN, ERGONOMIC GRIP, ALUMINUM, 1/4 IN NPT FEMALE, 1 NOZZLE, VENTURI, 2 IN NOZZLE L
GUARDAIR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Designed for hard-to-reach applications provides superior operator comfort and pinpoint accuracy. Has a unique over-molded Palm Switch(R) trigger for all day comfort. Features all-metal construction, venture nozzle for added power, and built-in hanging ho
Technical Specs
Item Air Gun
Nozzle Length 2 in
Nozzle Angle Straight
Nozzle Venturi
Sound Level 101 dB
Output Thrust 0.9 lbf
Air Inlet Size 1/4 in
Air Inlet Type NPT
Air Consumption 13 scfm
Maximum Inlet Pressure 120 psi
Application Automotive, Industrial Cleaning Applications, DIY
Extension Size 36 in
Overall Length 40 1/8 in
Standards OSHA
Number of Nozzles Included 1
Nozzle Tip Material Aluminum
Nozzle Features Safety Tip
Air Flow Pattern Focused
OSHA Pressure Compliant OSHA Pressure Compliant
Body Material Aluminum
Air Inlet Gender Female
Chip Guard Included Chip Guard Not Included
Air Outlet Size 1/8 in
Air Inlet 1/4 in NPT Female
Colour Grey
Includes Extension, Nozzle, Hanging Hook
Overall Width 3 3/8 in
Trigger Lever
Country of Origin United States
(subject to change)
Alternate Products
GUARDAIR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$73.62
/ EACH
GUARDAIR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$77.90
/ EACH
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.59
/ EACH