Thumb operated Long John(R) safety air gun is compact and has a thumb-lever operated. Constructed of rugged, die-cast aluminum, and comes with a venturi tip which boosts the thrust and limits static pressure to less than 30 PSI if the tip is blocked.
Technical Specs
ItemAir Gun
Number of Nozzles Included1
Nozzle Tip MaterialAluminum
Nozzle FeaturesSafety Tip
Air Flow PatternFocused
OSHA Pressure CompliantYes
Body MaterialAluminum
Air Inlet GenderFemale
Chip Guard IncludedNo
Collection Bag IncludedNot Applicable
Air Outlet Size3/8 in
Air Inlet1/4 in NPT Female
ColourSilver
IncludesExtension and Nozzle
Overall Width3 in
TriggerButton
Air Gun Body StyleThumb-Lever
Nozzle Length2 1/2 in
Nozzle AngleStraight
NozzleVenturi Safety
Sound Level100 dB
Output Thrust1.1 lbf
Air Inlet Size1/4 in
Air Inlet TypeNPT
Tool BrandGuardair
Air Consumption16 scfm
Maximum Inlet Pressure120 psi
ApplicationCleaning
Extension Size48 in
Overall Length51 3/8 in
StandardsOSHA
Country of OriginUnited States
(subject to change)