!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STANDARD-DUTY INDUSTRIAL FAN, 8 IN BLADE DIAMETER, 450 CFM, 115V AC, 1/100 HP MOTOR HP

STANDARD-DUTY INDUSTRIAL FAN, 8 IN BLADE DIAMETER, 450 CFM, 115V AC, 1/100 HP MOTOR HP

SCHAEFER

STANDARD-DUTY INDUSTRIAL FAN, 8 IN BLADE DIAMETER, 450 CFM, 115V AC, 1/100 HP MOTOR HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STANDARD-DUTY INDUSTRIAL FAN, 8 IN BLADE DIAMETER, 450 CFM, 115V AC, 1/100 HP MOTOR HP

STANDARD-DUTY INDUSTRIAL FAN, 8 IN BLADE DIAMETER, 450 CFM, 115V AC, 1/100 HP MOTOR HP

SCHAEFER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $440.60 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6ALD3
  • Mfr. Model # VK8
  • UNSPSC # 40101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.8 lbs

Product Details

This industrial fan includes wall mount bracket, and is made of steel. It measures 11 inch width, 11 inch height, 10 inch depth, with a five-foot cord. This industrial fan has one phase, is 115 volts AC, is wall mountable, has one speed, is direct drive, has sleeve bearings, 450 cfm air flow, 0.6 Amps, 50, and 60 Hz, and 1/100 horsepower.

Technical Specs

  • ItemIndustrial Fan
  • Wheeled BaseStationary
  • Watts50
  • Voltage115V AC
  • Air Flow450 cfm
  • RPM1,550
  • Fan Mounting LocationWall
  • Max. Ambient Temp.104 Degrees F
  • Motor EnclosureTotally Enclosed Air Over
  • Motor TypePermanent Split Capacitor
  • Bearing TypeSleeve
  • NEMA Plug Configuration5-15P
  • Width11 in
  • Number of Blades5
  • Shaft Dia.1/4 in
  • Guard MaterialGalvanized Steel
  • Number of Conductors3
  • StandardsAMCA 230
  • Environmental ApplicationsIndustrial
  • Blade Diameter 8 in
  • Oscillation Non-Oscillating
  • Number of Speeds 1
  • Phase 1
  • Motor HP 1/100 hp
  • Amps 0.6 A
  • Assembly Required No Assembly Required
  • Hz 60 Hz
  • Motor Insulation Class B
  • Thermal Protection Auto
  • Fan Cord Length 5 ft
  • Height 11 in
  • Depth 10 in
  • Blade Material Aluminum
  • Fan Housing Material Steel
  • Wire Guard Finish White Powder Coated
  • Drive Type Direct Drive
  • Includes Wall Mount Bracket
  • Product Type Standard-Duty Industrial Fan
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms