!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STANDARD-DUTY INDUSTRIAL FAN, 36 IN BLADE DIAMETER, 11,400 CFM, 115/230V AC, ½ HP MOTOR HP

STANDARD-DUTY INDUSTRIAL FAN, 36 IN BLADE DIAMETER, 11,400 CFM, 115/230V AC, ½ HP MOTOR HP

SCHAEFER

STANDARD-DUTY INDUSTRIAL FAN, 36 IN BLADE DIAMETER, 11,400 CFM, 115/230V AC, ½ HP MOTOR HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STANDARD-DUTY INDUSTRIAL FAN, 36 IN BLADE DIAMETER, 11,400 CFM, 115/230V AC, ½ HP MOTOR HP

STANDARD-DUTY INDUSTRIAL FAN, 36 IN BLADE DIAMETER, 11,400 CFM, 115/230V AC, ½ HP MOTOR HP

SCHAEFER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,025.88 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6ALD8
  • Mfr. Model # GVK36
  • UNSPSC # 40101602
  • CATALOGUE PAGE # 1839
  • Shipping Weight 70.0 lbs

Product Details

This industrial fan includes wall mount bracket, and is made of steel. It measures 37½ inch width, 37½ inch height, 16½ inch depth, with a five-foot cord. This industrial fan has one phase, is 115/230 volts AC, is wall mountable, has one speed, is direct drive, has ball bearings, 11,400 cfm air flow, 7/3.5 Amps, 497, and 60 Hz, and ½ horsepower.

Technical Specs

  • ItemIndustrial Fan
  • Wheeled BaseStationary
  • Watts497
  • Voltage115/230V AC
  • Air Flow11,400 cfm
  • RPM825
  • Fan Mounting LocationWall
  • Max. Ambient Temp.104 Degrees F
  • Motor EnclosureTotally Enclosed Air Over
  • Motor TypePermanent Split Capacitor
  • Bearing TypeBall
  • NEMA Plug Configuration5-15P
  • Width37 1/2 in
  • Number of Blades3
  • Shaft Dia.5/8 in
  • Guard MaterialPolycarbonate
  • Number of Conductors3
  • IncludesWall Mount Bracket
  • Product TypeStandard-Duty Industrial Fan
  • Blade Diameter 36 in
  • Oscillation Non-Oscillating
  • Number of Speeds 1
  • Phase 1
  • Motor HP 1/2 hp
  • Amps 7/3.5 A
  • Assembly Required No Assembly Required
  • Hz 60 Hz
  • Motor Insulation Class B
  • Thermal Protection Auto
  • Fan Cord Length 5 ft
  • Height 37 1/2 in
  • Depth 16 1/2 in
  • Blade Material Galvanized Steel
  • Fan Housing Material Steel
  • Wire Guard Finish White Powder Coated
  • Drive Type Direct Drive
  • Environmental Applications Industrial
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list