!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ADAPTER: NICKEL-PLATED BRASS, ¼ IN X ¼ IN FITTING PIPE SIZE, MALE NPT X FEMALE BSPP

ADAPTER: NICKEL-PLATED BRASS, ¼ IN X ¼ IN FITTING PIPE SIZE, MALE NPT X FEMALE BSPP

ALPHA FITTINGS

ADAPTER: NICKEL-PLATED BRASS, ¼ IN X ¼ IN FITTING PIPE SIZE, MALE NPT X FEMALE BSPP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ADAPTER: NICKEL-PLATED BRASS, ¼ IN X ¼ IN FITTING PIPE SIZE, MALE NPT X FEMALE BSPP

ADAPTER: NICKEL-PLATED BRASS, ¼ IN X ¼ IN FITTING PIPE SIZE, MALE NPT X FEMALE BSPP

ALPHA FITTINGS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.10 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1CPD5
  • Mfr. Model # 82241N-04-04
  • UNSPSC # 40142107
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • ItemAdapter
  • Fitting Side A Nominal Pipe Size1/4 in
  • Fitting Side B GenderFemale
  • Fitting Side B TypeBSPP
  • Maximum Operating Pressure250 psi
  • Specific Fitting ShapeAdapter
  • ApplicationAir
  • Finish/CoatingNickel-Plated
  • Fitting Side A Pipe Threading18
  • Fitting Side B Pipe Threading18
  • Hex Size22 mm
  • Includes SealSeal Not Included
  • Overall Length1 1/16 in
  • Fitting Side A Gender Male
  • Fitting Side A Type NPT
  • Fitting Side B Nominal Pipe Size 1/4 in
  • Low Lead Compliance Level Not Compliant
  • Pipe Fitting Material Brass
  • Standards ASSE
  • Basic Fitting Shape Adapter
  • Fitting Side A Outside Diameter 5/8 in
  • Fitting Side B Outside Diameter 5/8 in
  • Material Grade CA360
  • Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included
  • Max. Steam Pressure 250 psi

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list