This male adapter has a maximum operating pressure of 250 psi and is designed for the following applications: air, oils. It is silver, has an operating temperature of 0 Degrees F to 160 Degrees F, is resistant to corrosion and is made of brass with a nickel-plated finish/coating. In addition, it is a straight adapter, with an imperial system of measurement, and ¼" thread.
Technical Specs
ItemMale Adapter
Specific Fitting ShapeStraight Adapter
Fitting Side B Connection TypeMNPT
Fitting Side A Tube Outer Diameter1/4 in
Fitting Thread Size1/4 in
Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included