!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FEMALE ADAPTER: NICKEL PLATED BRASS, PUSH-TO-CONNECT X FNPT, FOR ¼ IN TUBE OD, ¼ IN PIPE

FEMALE ADAPTER: NICKEL PLATED BRASS, PUSH-TO-CONNECT X FNPT, FOR ¼ IN TUBE OD, ¼ IN PIPE

APPROVED VENDOR

FEMALE ADAPTER: NICKEL PLATED BRASS, PUSH-TO-CONNECT X FNPT, FOR ¼ IN TUBE OD, ¼ IN PIPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FEMALE ADAPTER: NICKEL PLATED BRASS, PUSH-TO-CONNECT X FNPT, FOR ¼ IN TUBE OD, ¼ IN PIPE

FEMALE ADAPTER: NICKEL PLATED BRASS, PUSH-TO-CONNECT X FNPT, FOR ¼ IN TUBE OD, ¼ IN PIPE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.87 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM22FR73
  • Mfr. Model # 22FR73
  • UNSPSC # 40142613
  • CATALOGUE PAGE # 1759
  • Shipping Weight 0.07 lbs

Product Details

This female adapter has a maximum operating pressure of 250 psi and is designed for the following applications: air, oils. It is silver, has an operating temperature of 0 Degrees F to 160 Degrees F, is resistant to corrosion and is made of brass with a nickel-plated finish/coating. In addition, it is a straight adapter, with an imperial system of measurement, and ¼" thread.

Technical Specs

  • ItemFemale Adapter
  • Specific Fitting ShapeStraight Adapter
  • Fitting Side B Connection TypeFNPT
  • Fitting Side A Tube Outer Diameter1/4 in
  • Fitting Thread Size1/4 in
  • Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
  • Maximum Operating Temperature160 Degrees F
  • Finish/CoatingNickel-Plated
  • Minimum Operating Temperature0 Degrees F
  • Resistance PropertiesCorrosion-Resistant
  • Application Air, Oils
  • Fitting Side A Connection Type Push-to-Connect
  • Fitting Side B Pipe Size 1/4 in
  • Fitting Material Brass
  • Colour Silver
  • Maximum Operating Pressure 250 psi
  • Release Type Ring
  • Compatible Tube Material Nylon, Polyethylene, Polyurethane
  • Release Ring Material Nitrile Rubber
  • System of Measurement Imperial
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories