CUT-RESISTANT GLOVES, HI-VIS, ACTIVARMR/3/4 DIPPED, SIZE 12, ORANGE, LATEX BLEND/NBR/CR/KEVLAR
CUT-RESISTANT GLOVES, HI-VIS, ACTIVARMR/3/4 DIPPED, SIZE 12, ORANGE, LATEX BLEND/NBR/CR/KEVLAR
MICROFLEX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Prevent injuries to your hands with this pair of ActivArmr(R), Kevlar(R), 3/4 dipped, and cut-resistant gloves. The palm material is made of latex blend, nitrile butadiene rubber and chloroprene rubber. The gloves feature a high visibility orange and comes in a size 12.
Technical Specs
Item Cut-Resistant Glove
ANSI/ISEA Abrasion Level 4
EN 407 Contact Heat Level 1
Standards ANSI Cut 2, ANSI Abrasion 4, EN 388 4242, EN407 X1XXX
Glove Coating Material Neoprene, Nitrile
Finger Coverage Full Finger
Series ActivArmr
Sold As Pair
Colour Orange
ANSI/ISEA Cut Level A2
Hand Protection Style Glove
EN 388 Rating 4242
Glove Performance High Grip
Latex-Free Yes
Glove Coating Coverage 3/4 Dip
Silicone-Free Yes
ANSI/ISEA Puncture Level 2
Palm Material Latex Blend, NBR-CR
Country of Origin Sri Lanka
(subject to change)
Alternate Products
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.51
/ PAIR