!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, ACTIVARMR/13-GAUGE, SIZE 7, BLACK/GREEN, NEOPRENE FOAM

CUT-RESISTANT GLOVES, ACTIVARMR/13-GAUGE, SIZE 7, BLACK/GREEN, NEOPRENE FOAM

ACTIVARMR

CUT-RESISTANT GLOVES, ACTIVARMR/13-GAUGE, SIZE 7, BLACK/GREEN, NEOPRENE FOAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, ACTIVARMR/13-GAUGE, SIZE 7, BLACK/GREEN, NEOPRENE FOAM

CUT-RESISTANT GLOVES, ACTIVARMR/13-GAUGE, SIZE 7, BLACK/GREEN, NEOPRENE FOAM

ACTIVARMR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.89 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL80-813-7
  • Mfr. Model # 80-813-7
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

Avoid injuries with this pair of ActivArmr(R) gloves. The gloves come in a size 7, are cut-resistant, and include a 13-gauge thickness, a composite yarn liner and black foam neoprene palm coating in their features. This pair come in black and green. All components are inherently flame resistant.

Technical Specs

  • ItemCut-Resistant Glove
  • Glove StyleActivArmr 80-813
  • Hand Protection StyleGlove
  • EN 388 Rating2X42C
  • Glove PerformanceHigh Grip
  • Cuff StyleKnit
  • Finger CoverageFull Finger
  • Size- Numeric7
  • Glove Lining MaterialFibre Glass, Modacrylic, Dupont Kevlar(R)
  • SeriesActivArmr
  • Silicone-FreeYes
  • Sold AsPair
  • ANSI/ISEA Cut Level A4
  • ANSI/ISEA Abrasion Level 3
  • EN 407 Contact Heat Level 1
  • Standards ANSI Abrasion 3, ANSI Cut A4, EN 388: 2X42C, EN 407: 412100, REACH Compliant
  • Glove Coating Material Neoprene Foam
  • Latex-Free Yes
  • Glove Coating Coverage Palm
  • Glove Length 225 to 260 mm
  • Glove Coating Colour Black
  • Thickness 13 ga
  • Pairs per Package 144
  • Colour Black, Green
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list