close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Two-handed operation. ACSR Cable Cutter. Capacities: 2/0 ACSR Cable, 1/8 inch Piano Wire, 350 kcmil Cu/Al.
Technical Specs
- ItemCable Cutter
- Cutting ActionShear
- For Maximum Diameter ACSR Conductor2 AWG
- For Wire/Cable TypeElectrical/Data Cable
- For Maximum Diameter Aluminum Electric Cable350 kcmil
- Handle MaterialSteel
- InsulatedNo
- Overall Length28 in
- Cutter Type General Purpose Cable Cutter
- Features Cuts Acsr Service Entrance Cable, Forged Steel Blades, Precision-Machined, Steel Handles With Rubber Hand Grips
- For Maximum Wire Thickness 2/0 AWG (ACSR), 350 kcmil (Aluminum), 350 kcmil (Copper)
- For Maximum Diameter Copper Electrical Cable 350 kcmil
- Grip Material Rubber
- Includes Cushioned Grip Yes
- Material Application ACSR, Aluminum, Copper
- Ratcheting Jaw No
Alternate Products
-
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$333.86
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$227.80
/ EACH