ABSORBENT PAD, 12 OZ ABSORBED PER PAD, 20 GALLON CAPACITY, CASE,200 PK
ABSORBENT PAD, 12 OZ ABSORBED PER PAD, 20 GALLON CAPACITY, CASE,200 PK
BRADY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This SPC series absorbent pad is made of polypropylene and is green. Along with meeting the standards for EPA 40 CFR 112.7(c)1(vii), OSHA 29 CFR 1910.120(j)1(vii), OSHA 29 CFR 1910.22(a)2, this sorbent pad has 20 gallons absorbed per package and is designed for use with chemical. It measures 12 inch length x 12 inch width.
Technical Specs
Item Absorbent Pad
Fluids Absorbed Harsh Chemicals
Volume Absorbed Per Pad 12 oz
Material Polypropylene
Perforated Size Not Perforated
Dimpled Yes
Coverstock Material Meltblown
Number of Pads 200
Width 12 in
Colour Green
Standards EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
Adhesive Backing No
Product Type Sorbent Pad
For Use With Chemical or Metal Type Chemical
Volume Absorbed per Pkg. 20 gal
Perforated No
Recycled Content (%) No Recycled Content
Includes Coverstock Yes
Package Type Case
Length 12 in
Static Dissipative No
Series SPC
Dispenser Box No
Leak Resistant Backing No
Country of Origin United States
(subject to change)