!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
4-WAY DIGITAL CALIPER, 0 IN TO 8 IN/0 TO 20MM RANGE, IP67, +/-01 IN ACCURACY, 4-WAY

4-WAY DIGITAL CALIPER, 0 IN TO 8 IN/0 TO 20MM RANGE, IP67, +/-01 IN ACCURACY, 4-WAY

MITUTOYO

4-WAY DIGITAL CALIPER, 0 IN TO 8 IN/0 TO 20MM RANGE, IP67, +/-01 IN ACCURACY, 4-WAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
4-WAY DIGITAL CALIPER, 0 IN TO 8 IN/0 TO 20MM RANGE, IP67, +/-01 IN ACCURACY, 4-WAY

4-WAY DIGITAL CALIPER, 0 IN TO 8 IN/0 TO 20MM RANGE, IP67, +/-01 IN ACCURACY, 4-WAY

MITUTOYO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $715.15 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5RCG2
  • Mfr. Model # 500-753-20CAL
  • UNSPSC # 41111621
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Product Details

This 4-way digital caliper is made out of stainless steel. It meets the standards for TUV Rheinland. This 4-way digital caliper includes a case and a battery.

Technical Specs

  • Item4-Way Digital Caliper
  • Resolution+0.0005 in/-0.01 mm
  • IP RatingIP67
  • Long Form Calibration CertificateYes
  • Caliper MaterialStainless Steel
  • Coolant ResistantYes
  • Included CertificationTUV Rheinland Certification, Long Form Calibration Certificate Traceable to NIST
  • Jaw Depth1 31/32 in
  • Minimum Measurement - Fractional Inch0 in
  • Maximum Measurement - mm200 mm
  • Measures DepthYes
  • Measures Outside DimensionYes
  • Minimum Measurement - Inch0 in
  • Display TypeLCD
  • Case TypePlastic Case
  • Depth Rod ShapeRectangular
  • Graduations - Lower Scale0 in
  • Includes BatteryYes
  • Jaw Depth - Upper Jaw25/32 in
  • Linear Encoder TypeElectromagnetic Induction
  • Repeatability+0.0005 in/-0.01 mm
  • With Locking NutYes
  • Range 0 in to 8 in, 0 mm to 200 mm
  • Accuracy +/-0.001 in
  • SPC Output No
  • Absolute Positioning Yes
  • Dimension Type Inch/Metric
  • Dust Resistant Yes
  • Jaw Actuation Type Thumb Wheel
  • Jaw Material Stainless Steel
  • Maximum Measurement - Inch 8 in
  • Measurements 4-Way
  • Measures Inside Dimension Yes
  • Measures Step Yes
  • Minimum Measurement - mm 0 mm
  • Battery Size SR44
  • Water Resistant Yes
  • Functions Origin-Set, Zero, Auto Turn On/Off, Data Output, Inch/mm, Alarm: Low Voltage, Counting Value Composition Error
  • Graduations - Upper Scale 8 in
  • Includes Case Yes
  • Jaw Shape Standard
  • Non-Magnetic No
  • Standards TUV Rheinland
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list