CARBIDE JAW DIGITAL CALIPER, 0 IN TO 6 IN/0 TO 15MM RANGE, +/-01 IN ACCURACY, 4-WAY
CARBIDE JAW DIGITAL CALIPER, 0 IN TO 6 IN/0 TO 15MM RANGE, +/-01 IN ACCURACY, 4-WAY
MITUTOYO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This carbide jaw digital caliper is made out of stainless steel. This carbide jaw digital caliper includes a case and a battery.
Technical Specs
- ItemCarbide Jaw Digital Caliper
- Resolution+0.0005 in/-0.01 mm
- IP RatingNot Rated
- Long Form Calibration CertificateNo
- Caliper MaterialStainless Steel
- Coolant ResistantNo
- Included CertificationCertificate of Inspection
- Jaw Depth2 33/64 in
- Minimum Measurement - Fractional Inch0 in
- Maximum Measurement - mm150 mm
- Measures DepthYes
- Measures Outside DimensionYes
- Minimum Measurement - Inch0 in
- Display TypeLCD
- Case TypePlastic Case
- Depth Rod ShapeRectangular
- Graduations - Lower Scale0 in
- Includes BatteryYes
- Jaw Depth - Upper Jaw55/64 in
- Linear Encoder TypeElectrostatic Capacitance
- With Locking NutYes
- Range 0 in to 6 in, 0 mm to 150 mm
- Accuracy +/-0.001 in
- SPC Output No
- Absolute Positioning Yes
- Dimension Type Inch/Metric
- Dust Resistant Yes
- Jaw Actuation Type Thumb Wheel
- Jaw Material Carbide-Tipped
- Maximum Measurement - Inch 6 in
- Measurements 4-Way
- Measures Inside Dimension Yes
- Measures Step Yes
- Minimum Measurement - mm 0 mm
- Battery Size SR44
- Water Resistant No
- Functions Origin-Set, Zero, Data Output, Inch/mm, Alarm: Low Voltage, Counting Value Composition Error
- Graduations - Upper Scale 6 in
- Includes Case Yes
- Jaw Shape Standard
- Repeatability +0.0005 in/-0.01 mm
- Country of Origin Japan
(subject to change)
Alternate Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$145.77
/ EACH
-
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$250.17
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$228.63
/ EACH
Related Products
-
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$102.18
/ EACH