LONG RANGE DIGITAL CALIPER, 0 IN TO 40 IN/0 TO 1,00MM RANGE, +/-03 IN ACCURACY, CABLED
LONG RANGE DIGITAL CALIPER, 0 IN TO 40 IN/0 TO 1,00MM RANGE, +/-03 IN ACCURACY, CABLED
MITUTOYO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This long range digital caliper is made out of stainless steel. This long range digital caliper includes a case and a battery.
Technical Specs
- ItemLong Range Digital Caliper
- Resolution+0.0005 in/-0.01 mm
- IP RatingNot Rated
- Data Output TypeCable
- Absolute PositioningYes
- Dimension TypeInch/Metric
- Dust ResistantYes
- Jaw Actuation TypeSlide
- Jaw MaterialStainless Steel
- Maximum Measurement - Inch40 in
- MeasurementsOutside, Inside, Step
- Measures Inside DimensionYes
- Measures StepYes
- Minimum Measurement - mm0 mm
- Battery SizeSR44
- Compatible SPC CableMfr. No. 959149, Mfr. No. 959150
- Water ResistantNo
- FunctionsOrigin-Set, Zero, Data Output, Inch/mm, Alarm: Low Voltage, Counting Value Composition Error
- Graduations - Upper Scale24 in
- Includes CaseYes
- Jaw ShapeStandard
- Repeatability+0.0005 in/-0.01 mm
- Range 0 in to 40 in, 0 mm to 1,000 mm
- Accuracy +/-0.003 in
- SPC Output Yes
- Long Form Calibration Certificate No
- Caliper Material Stainless Steel
- Coolant Resistant No
- Included Certification Certificate of Inspection
- Jaw Depth 5 1/8 in
- Minimum Measurement - Fractional Inch 0 in
- Maximum Measurement - mm 1,000 mm
- Measures Depth No
- Measures Outside Dimension Yes
- Minimum Measurement - Inch 0 in
- Display Type LCD
- Case Type Wooden Case
- Data Output Connection Type Digimatic
- Depth Rod Shape Rectangular
- Graduations - Lower Scale 0 in
- Includes Battery Yes
- Jaw Depth - Upper Jaw 1 31/32 in
- Linear Encoder Type Electrostatic Capacitance
- With Locking Nut Yes
- Country of Origin Japan
(subject to change)
Alternate Products
-
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3,523.29
/ EACH
-
STARRETT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3,304.80
/ EACH