LONG RANGE DIGITAL CALIPER, 0 IN TO 24 IN/0 TO 60MM RANGE, +/-02 IN ACCURACY, CABLED
LONG RANGE DIGITAL CALIPER, 0 IN TO 24 IN/0 TO 60MM RANGE, +/-02 IN ACCURACY, CABLED
MITUTOYO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This long range digital caliper is made out of stainless steel. It meets the standards for TUV Rheinland. This long range digital caliper includes a case and a battery.
Technical Specs
Item Long Range Digital Caliper
Resolution +0.0005 in/-0.01 mm
IP Rating Not Rated
Data Output Type Cable
Absolute Positioning Yes
Dimension Type Inch/Metric
Dust Resistant Yes
Jaw Actuation Type Slide
Jaw Material Stainless Steel
Maximum Measurement - Inch 24 in
Measurements Outside, Inside, Step
Measures Inside Dimension Yes
Measures Step Yes
Minimum Measurement - mm 0 mm
Battery Size SR44
Compatible SPC Cable Mfr. No. 959149, Mfr. No. 959150
Water Resistant No
Functions Origin-Set, Zero, Data Output, Inch/mm, Alarm: Low Voltage, Counting Value Composition Error
Graduations - Upper Scale 24 in
Includes Case Yes
Jaw Shape Standard
Repeatability +0.0005 in/-0.01 mm
With Locking Nut Yes
Range 0 in to 24 in, 0 mm to 600 mm
Accuracy +/-0.002 in
SPC Output Yes
Long Form Calibration Certificate Yes
Caliper Material Stainless Steel
Coolant Resistant No
Included Certification Long Form Calibration Certificate Traceable to NIST
Jaw Depth 3 35/64 in
Minimum Measurement - Fractional Inch 0 in
Maximum Measurement - mm 600 mm
Measures Depth No
Measures Outside Dimension Yes
Minimum Measurement - Inch 0 in
Display Type LCD
Case Type Plastic Case
Data Output Connection Type Digimatic
Depth Rod Shape Rectangular
Graduations - Lower Scale 0 in
Includes Battery Yes
Jaw Depth - Upper Jaw 1 1/2 in
Linear Encoder Type Electrostatic Capacitance
Standards TUV Rheinland
Country of Origin Japan
(subject to change)
Alternate Products
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,656.42
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,082.36
/ EACH
Related Products
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$605.55
/ EACH
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$110.30
/ EACH
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$85.79
/ EACH