NIB JAW DIGITAL CALIPER, 0 IN TO 24 IN/0 TO 60MM RANGE, +/-02 IN ACCURACY, CABLED
NIB JAW DIGITAL CALIPER, 0 IN TO 24 IN/0 TO 60MM RANGE, +/-02 IN ACCURACY, CABLED
MITUTOYO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This nib jaw digital caliper is made out of stainless steel. It meets the standards for TUV Rheinland. This nib jaw digital caliper includes a case and a battery.
Technical Specs
Item Nib Jaw Digital Caliper
Resolution +0.0005 in/-0.01 mm
IP Rating Not Rated
Data Output Type Cable
Absolute Positioning Yes
Dimension Type Inch/Metric
Dust Resistant Yes
Jaw Actuation Type Slide
Jaw Material Stainless Steel
Maximum Measurement - Inch 24 in
Measurements Outside, Inside
Measures Inside Dimension Yes
Measures Step No
Minimum Measurement - mm 0 mm
Battery Size SR44
Compatible SPC Cable Mfr. No. 959149, Mfr. No. 959150
Water Resistant No
Functions Origin-Set, Zero, Data Output, Inch/mm, Alarm: Low Voltage, Counting Value Composition Error
Graduations - Upper Scale 24 in
Includes Case Yes
Linear Encoder Type Electrostatic Capacitance
Standards TUV Rheinland
Range 0 in to 24 in, 0 mm to 600 mm
Accuracy +/-0.002 in
SPC Output Yes
Long Form Calibration Certificate No
Caliper Material Stainless Steel
Coolant Resistant No
Included Certification TUV Rheinland Certification
Jaw Depth 3 15/16 in
Minimum Measurement - Fractional Inch 0 in
Maximum Measurement - mm 600 mm
Measures Depth No
Measures Outside Dimension Yes
Minimum Measurement - Inch 0 in
Display Type LCD
Case Type Plastic Case
Data Output Connection Type Digimatic
Depth Rod Shape Rectangular
Graduations - Lower Scale 0 in
Includes Battery Yes
Jaw Shape Nib-Style
Repeatability +0.0005 in/-0.01 mm
With Locking Nut Yes
Country of Origin Japan
(subject to change)
Alternate Products
STARRETT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,674.13
/ EACH
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3,523.29
/ EACH
Related Products
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$613.60
/ EACH