!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
90 ° ELBOW: RED BRASS, ⅛ IN X ⅛ IN FITTING, FEMALE NPT X FEMALE NPT, CLASS 125

90 ° ELBOW: RED BRASS, ⅛ IN X ⅛ IN FITTING, FEMALE NPT X FEMALE NPT, CLASS 125

APPROVED VENDOR

90 °  ELBOW: RED BRASS, ⅛ IN X ⅛ IN FITTING, FEMALE NPT X FEMALE NPT, CLASS 125 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
90 ° ELBOW: RED BRASS, ⅛ IN X ⅛ IN FITTING, FEMALE NPT X FEMALE NPT, CLASS 125

90 ° ELBOW: RED BRASS, ⅛ IN X ⅛ IN FITTING, FEMALE NPT X FEMALE NPT, CLASS 125

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.50 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM1VER5
  • Mfr. Model # 1VER5
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.086 lbs

Product Details

Red brass fittings - class 125. Resist corrosion from water, heat, saltwater, acids, minerals, and soils. For use with air, water, natural gas, and steam. Maximum pressure: 125 PSI. Temperature range: -20 degrees to 400 degrees F: raised square plugs are -20 degrees to 300 degrees F.

Technical Specs

  • ItemElbow
  • Fitting Side A GenderFemale
  • Fitting Side A TypeNPT
  • Fitting Side B Nominal Pipe Size1/8 in
  • Maximum Operating Pressure125 psi
  • Specific Fitting Shape90 Degrees Elbow
  • Basic Fitting ShapeElbow
  • Includes SealSeal Not Included
  • Class Class 125
  • Fitting Side A Nominal Pipe Size 1/8 in
  • Fitting Side B Gender Female
  • Fitting Side B Type NPT
  • Pipe Fitting Material Red Brass
  • Standards ASTM B584, ASME B16.15, ANSI B1.20.1
  • Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list