!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WARDROBE STORAGE CABINET, BLACK, 18 IN D X 36 IN W X 78 IN H

WARDROBE STORAGE CABINET, BLACK, 18 IN D X 36 IN W X 78 IN H

TENNSCO

WARDROBE STORAGE CABINET, BLACK, 18 IN D X 36 IN W X 78 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WARDROBE STORAGE CABINET, BLACK, 18 IN D X 36 IN W X 78 IN H

WARDROBE STORAGE CABINET, BLACK, 18 IN D X 36 IN W X 78 IN H

TENNSCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,536.03 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TEN7818WBK
  • Mfr. Model # 7818WBK
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 134.0 lbs

Product Details

This wardrobe storage cabinet measures 36 inch width x 78 inch height x 18 inch depth and is black. It includes two handles, key lock/two keys, bottom shelf, adjustable shelf, coat rod, and more. In addition, it has one shelf. This wardrobe storage cabinet meets the standards for MH16.1:2004.

Technical Specs

  • ItemWardrobe Storage Cabinet
  • Number of Shelves1
  • Overall Height78 in
  • Number of Doors2
  • Method of ConstructionWelded
  • Cabinet Colour Black
  • Overall Depth 18 in
  • Overall Width 36 in
  • Includes (2) Handles, Key Lock w/ (2) Keys, Bottom Shelf, Adjustable Shelf, Coat Rod, Floor Levelers, Knuckle Hinges, 16 ga. Door Frame
  • Standards MH16.1:2004
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories