DIAGONAL CUTTING PLIER, FLUSH, STRAIGHT, 1 IN JAW L, 7/8 IN JAW W, 7 1/2 IN OVERALL L
DIAGONAL CUTTING PLIER, FLUSH, STRAIGHT, 1 IN JAW L, 7/8 IN JAW W, 7 1/2 IN OVERALL L
STANLEY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This diagonal cutting pliers has a length of 7½ inches and is not insulated. The handle is multicolour and has a standard style/type. It features lap joint design and meets the standards for ANSI. In addition, it is non-sparking, and is tether ready with a bi-material grip.
Technical Specs
Item Diagonal Cutting Pliers
Cut Profile Flush
Insulated Not Insulated
Head Offset Angle 0 Degrees
Jaw Length 1 in
Jaw Opening Type Manual
Tether Ready Tether Ready
Cutter Length 1 in
Grip Material Bi-Material
Handle Style Standard
Standards ANSI
Plier Type Diagonal Cutting Pliers
ESD-Safe Not ESD Safe
Non-Sparking Not Non-Sparking
Overall Length 7 1/2 in
Jaw Width 7/8 in
Voltage Rating Not Rated
Additional Tool Functions Wire Cutter
Features Lap Joint Design
Handle Colour Multicolour
Plier Material Steel
Steel Type High Carbon Alloy Steel
Country of Origin Thailand
(subject to change)
Alternate Products
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$82.45
/ each
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$70.19
/ each